BSV18XLY - 22-18 Vinyl Ins Butt Splice Red

Panduit

  • $33.00 (Per 50)
  • $0.66 (Each)

  • $33.00 (Per 50)

  • $66.00 (Per 100)

  • $330.00 (Per 500)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
BSV18XLY
Manufacturer
Panduit
Manufacturer's Part Number
BSV18X-LY
Description
22-18 Vinyl Ins Butt Splice Red
Panduit BSV18X-Ly Vinyl Insulated Butt Splice
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Small Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Terminals
UNSPSC
39121409 - Wire connectors
UPC/EAN/GTIN
074983685530 / 0074983685530 / 00074983685530
Weight per unit
0.155 (lbs/each)
Price & Packaging
Minimum Order Quantity
50
Unit
$0.66 (Each)
Carton
$33.00 (Per 50)
Standard Packaging
$330.00 (Per 500)
Resources
Images
 
 
BSV18XLY - Video
 
BSV18XLY - Large Image
 
BSV18XLY - Small Image
Other Links
 
 
BSV18XLY - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
600
Material
Copper
connection
Expanded
insulation
Vinyl
Material, Color, and Finish
Color
Red
Finish
Tin-Plated
Dimensions and Weight
Size
22 - 18
Descriptions
Description
22-18 VINYL INS BUTT SPLICE RED
extra long description
PAN BSV18X-LY Pan-Term® BSV18X-LY B
Long Description
Panduit BSV18X-LY Vinyl Insulated Butt Splice
Product Type
Pan-Term® BSV18X-Ly Butt Splice, Red, Vinyl, 18-22 Awg, PK50
Additional Information
media
Yes
Manufacturer Information
Brand
PANDUIT
Manufacturers Part Number
BSV18X-LY
GTIN
00074983685530
UPC
074983685530
Taxonomies, Classifications, and Categories
Category Description
TERMINALS
Type
Butt Splice
Availability
minimum qty
50
Packaging
Weight per each
0.155
Carton
50
Package
500
Uses, Certifications, and Standards
standard
BSV18X-LY
Temperature Rating
221 Degrees Fahrenheit (105 Degrees Celsius)
Mounting
5/16
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat