BT1MC - 4" Nyln CBL Tie SS Barb Min Cross Sec WHT

Panduit

  • $11.73 (Per 100)
  • $0.12 (Each)

  • $11.73 (Per 100)

  • $117.30 (Per 1,000)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
BT1MC
Manufacturer
Panduit
Manufacturer's Part Number
BT1M-C
Description
4" Nyln CBL Tie SS Barb Min Cross Sec WHT
The BT1M-C Dome-Top® Barb Ty, Features A Unique Patented Design With Its Round Smooth Edges. Paired With The Stainless-Steel Locking Barb, These Cable Ties Provide Consistent Performance, Reliability and Infinite Adjustability Through The Entire Bundle Range. Miniature Cross Section, 4.0” (102MM) Length. Appropriate For Indoor Use, Made Of Nylon 6.6, Are Natural In Color and Come In Packages Of 100.
Slang Terms

Suggest a New Term
Categories
Screws, Bolts, Staples, Wraps, - Cable Ties & Wraps Mark as Incorrect
Suggest a New Category
Classification
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
UNSPSC
39121703 - Cable ties
UPC/EAN/GTIN
074983413027 / 0074983413027 / 00074983413027
Weight per unit
1 (lbs/each)
Price & Packaging
Minimum Order Quantity
100
Unit
$0.12 (Each)
Carton
$11.73 (Per 100)
Standard Packaging
$117.30 (Per 1,000)
Resources
Images
 
 
BT1MC - Video
 
BT1MC - Small Image
 
BT1MC - Small Image
 
BT1MC - Large Image
Tech Bulletins
 
 
BT1MC - Tech Bulletin
Other Links
 
 
BT1MC - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Thickness
0.04
Length
4
Descriptions
extra long description
PAN BT1M-C Dome-Top® BT1M-C Barb Ti
Product Type
Dome-Top® BT1M-C Barb Tie, PA6.6, 4"L, 18LB, PK100
Description
4" NYLN CBL TIE SS BARB MIN CROSS SEC WHT
Special Features
Indoor
Long Description
The BT1M-C Dome-Top® barb ty, features a unique patented design with its round smooth edges. Paired with the stainless-steel locking barb, these cable ties provide consistent performance, reliability and infinite adjustability through the entire bundle range. Miniature cross section, 4.0” (102mm) length. Appropriate for Indoor use, made of Nylon 6.6, are natural in color and come in packages of 100.
Additional Information
media
Yes
Tensile Strength
18
Manufacturer Information
Brand
PANDUIT
Manufacturers Part Number
BT1M-C
GTIN
00074983413027
UPC
074983413027
Taxonomies, Classifications, and Categories
Category Description
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps
Type
Cable Tie
Availability
minimum qty
100
Packaging
Weight per each
1
Carton
100
Package
1000
Uses, Certifications, and Standards
standard
UL 62275 (File E56854), CSA-C22.2 No. 62275, 11130200, NRC 10CFR50, QPL-AS23190, CSA Certified, RoHS Compliant
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat