BT2MC0 - 7.9" 18LB BLK Nylon CBL Tie

Panduit®

  • $0.36 (Each)
  • $0.36 (Each)

  • $35.94 (Per 100)

  • $359.40 (Per 1,000)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
BT2MC0
Manufacturer
Panduit®
Manufacturer's Part Number
BT2M-C0
Description
7.9" 18LB BLK Nylon CBL Tie
The BT2M-C0 Dome-Top® Barb Ty, Features A Unique Patented Design With Its Round Smooth Edges. Paired With The Stainless-Steel Locking Barb, These Cable Ties Provide Consistent Performance, Reliability and Infinite Adjustability Through The Entire Bundle Range. Miniature Cross Section, 7.9” (201MM) Length. Appropriate For Indoor/Outdoor Use, Made Of Weather Resistant Nylon 6.6 With High Resistance to Ultraviolet Light, Are Black In Color and Come In Packages Of 100.
Slang Terms

Suggest a New Term
Categories
Screws, Bolts, Staples, Wraps, - Cable Ties & Wraps Mark as Incorrect
Suggest a New Category
Classification
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
UNSPSC
39121703 - Cable ties
UPC/EAN/GTIN
074983602865 / 0074983602865 / 00074983602865
Weight per unit
0.177 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$0.36 (Each)
Carton
$35.94 (Per 100)
Standard Packaging
$359.40 (Per 1,000)
Resources
Images
 
 
BT2MC0 - Video
 
BT2MC0 - Large Image
 
BT2MC0 - Small Image
Tech Bulletins
 
 
BT2MC0 - Tech Bulletin
Other Links
 
 
BT2MC0 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Thickness
0.05
Length
7.9
Descriptions
Product Type
Dome-Top® BT2M-C0 Barb Tie, Black, Uv PA6.6, 7.9"L, 18LB, PK
extra long description
PAN BT2M-C0 Dome-Top® BT2M-C0 Barb
Long Description
The BT2M-C0 Dome-Top® barb ty, features a unique patented design with its round smooth edges. Paired with the stainless-steel locking barb, these cable ties provide consistent performance, reliability and infinite adjustability through the entire bundle range. Miniature cross section, 7.9” (201mm) length. Appropriate for Indoor/Outdoor use, made of Weather Resistant Nylon 6.6 with high resistance to ultraviolet light, are black in color and come in packages of 100.
Special Features
Indoor/Outdoor
Description
7.9" 18LB BLK NYLON CBL TIE
Additional Information
media
Yes
Tensile Strength
18
Manufacturer Information
Manufacturers Part Number
BT2M-C0
Brand
Panduit®
GTIN
00074983602865
UPC
074983602865
Taxonomies, Classifications, and Categories
Category Description
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps
Type
Cable Tie
Packaging
Weight per each
0.177
Carton
100
Package
1000
Uses, Certifications, and Standards
standard
UL 62275 (File E56854), CSA-C22.2 No. 62275, 11130200, NRC 10CFR50, QPL-AS23190, CSA Certified, RoHS Compliant
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat