BT2MC0 - 7.9" 18LB BLK Nylon CBL Tie

Panduit®

  • $38.51 (Per 100)
  • $0.39 (Each)

  • $38.51 (Per 100)

  • $385.10 (Per 1,000)

In-Stock: 8,800 available at other locations ( find a store with stock)
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
BT2MC0
Manufacturer
Panduit®
Manufacturer's Part Number
BT2M-C0
Description
7.9" 18LB BLK Nylon CBL Tie
The Dome-Top® BT2M-C0 Cable Tie Provides Dependable Bundling For Indoor/Outdoor Routing and Organization Requiring Uv and Weather Resistance. Miniature Cross Section, 7.9 In (201MM) Long With 18 LB (80 N) Minimum Loop Tensile Strength and A 0.06–2 In (1.5–50.8MM) Bundle Diameter Range. It Is Black Nylon 6.6 (Uv-Resistant, Weather-Resistant). Operating Range -76 to 185°F (-60 to 85°C). Use With GTS-E, GS2B-E, PTS, PPTS, and STS2 Tools.
Slang Terms

Suggest a New Term
Categories
Screws, Bolts, Staples, Wraps, - Cable Ties & Wraps Mark as Incorrect
Suggest a New Category
Classification
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
UNSPSC
39121703 - Cable ties
UPC/EAN/GTIN
074983602865 / 0074983602865 / 00074983602865
Weight per unit
0.177 (lbs/each)
Price & Packaging
Minimum Order Quantity
100
Unit
$0.39 (Each)
Carton
$38.51 (Per 100)
Standard Packaging
$385.10 (Per 1,000)
Stock Availability
Spring
0 (Find nearest stock)
Houston RDC
0
All Stores
8,800
Resources
Images
 
 
BT2MC0 - Video
 
BT2MC0 - Small Image
 
BT2MC0 - Large Image
Tech Bulletins
 
 
BT2MC0 - Tech Bulletin
Other Links
 
 
BT2MC0 - Other
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
7.9
Thickness
0.05
Descriptions
Description
7.9" 18LB BLK NYLON CBL TIE
Extra Long Description
PAN BT2M-C0 Cable Tie, Black UV PA6
Long Description
The Dome-Top® BT2M-C0 cable tie provides dependable bundling for indoor/outdoor routing and organization requiring UV and weather resistance. Miniature cross section, 7.9 in (201mm) long with 18 lb (80 N) minimum loop tensile strength and a 0.06–2 in (1.5–50.8mm) bundle diameter range. It is black Nylon 6.6 (UV-Resistant, Weather-Resistant). Operating range -76 to 185°F (-60 to 85°C). Use with GTS-E, GS2B-E, PTS, PPTS, and STS2 tools.
Product Type
Cable Tie, Black Uv PA6.6, 7.9"L (201MM), 18LB, PK100
Special Features
Indoor/Outdoor
Additional Information
Media
Yes
Tensile Strength
18
Manufacturer Information
Brand
Panduit®
Manufacturers Part Number
BT2M-C0
GTIN
00074983602865
UPC
074983602865
Taxonomies, Classifications, and Categories
Category Description
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps
Type
Cable Tie
Availability
Minimum Qty
100
Packaging
Weight per each
0.177
Carton
100
Package
1000
Uses, Certifications, and Standards
Standard
UL 62275 (File E56854), CSA-C22.2 No. 62275, 11130200, NRC 10CFR50, QPL-AS23190, CSA Certified, RoHS Compliant
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 8,800

Location search:

Greater Houston RDC Area

Location Stock Available

Distribution Centers

Location Stock Available
Longview
5,600 View Store

A-L

Location Stock Available

M-Z

Location Stock Available
NacSpace
3,200 View Store
These alternate items can be purchased instead of BT2MC0.
Jump To:

Similar Items

Similar items are close alternatives to BT2MC0, though they may not be 100% alike.

* All prices subject to change.

Begin Live Chat