BT2SM - Cable Tie Bulk-PK

Panduit

  • $0.08 (Each)
  • $0.08 (Each)

  • $78.48 (Per 1,000)

  • $392.40 (Per 5,000)
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
BT2SM
Manufacturer
Panduit
Manufacturer's Part Number
BT2S-M
Description
Cable Tie Bulk-PK
The BT2S-M Dome-Top® Barb Ty, Features A Unique Patented Design With Its Round Smooth Edges. Paired With The Stainless-Steel Locking Barb, These Cable Ties Provide Consistent Performance, Reliability and Infinite Adjustability Through The Entire Bundle Range. Standard Cross Section, 8.0” (203MM) Length. Appropriate For Indoor Use, Made Of Nylon 6.6, Are Natural In Color and Come In Packages Of 1000.
Slang Terms

Suggest a New Term
Categories
Screws, Bolts, Staples, Wraps, - Cable Ties & Wraps Mark as Incorrect
Suggest a New Category
Classification
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
UNSPSC
39121703 - Cable ties
UPC/EAN/GTIN
074983411917 / 0074983411917 / 00074983411917
Weight per unit
2.98 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$0.08 (Each)
Carton
$78.48 (Per 1,000)
Standard Packaging
$392.40 (Per 5,000)
Resources
Tech Bulletins
 
 
BT2SM - Tech Bulletin
Images
 
 
BT2SM - Video
 
BT2SM - Small Image
 
BT2SM - Large Image
 
BT2SM - Small Image
Other Links
 
 
BT2SM - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Thickness
0.05
Length
8
Descriptions
Description
CABLE TIE BULK-PK
Long Description
The BT2S-M Dome-Top® barb ty, features a unique patented design with its round smooth edges. Paired with the stainless-steel locking barb, these cable ties provide consistent performance, reliability and infinite adjustability through the entire bundle range. Standard cross section, 8.0” (203mm) length. Appropriate for Indoor use, made of Nylon 6.6, are natural in color and come in packages of 1000.
Special Features
Indoor
extra long description
PAN BT2S-M Dome-Top® BT2S-M Barb Ti
Product Type
Dome-Top® BT2S-M Barb Tie, PA6.6, 8"L, 50LB, PK1000
Additional Information
Tensile Strength
50
media
Yes
Manufacturer Information
Manufacturers Part Number
BT2S-M
Brand
PANDUIT
GTIN
00074983411917
UPC
074983411917
Taxonomies, Classifications, and Categories
Category Description
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps
Type
Cable Tie
Packaging
Weight per each
2.98
Carton
1000
Package
5000
Uses, Certifications, and Standards
standard
UL 62275 (File E56854), CSA-C22.2 No. 62275, 11130200, NRC 10CFR50, QPL-AS23190, CSA Certified, RoHS Compliant
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of BT2SM.
Jump To:

Cross Referenced

These items are similar to BT2SM but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
BT2S-M Panduit 00074983411917
TY25M Thomas & Betts 00786210824574

* All prices subject to change.

Begin Live Chat