BT2SM2 - 8" 50LB Red Nylon CBL Tie

Panduit®

  • $0.16 (Each)
  • $0.16 (Each)

  • $162.48 (Per 1,000)

  • $812.40 (Per 5,000)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
BT2SM2
Manufacturer
Panduit®
Manufacturer's Part Number
BT2S-M2
Description
8" 50LB Red Nylon CBL Tie
Dome-Top® Barb Ty Cable Tie, Standard Cross Section, 8.0 (203MM) Length, Nylon 6.6, Red.
Slang Terms

Suggest a New Term
Categories
Screws, Bolts, Staples, Wraps, - Cable Ties & Wraps Mark as Incorrect
Suggest a New Category
Classification
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
UNSPSC
39121703 - Cable ties
UPC/EAN/GTIN
074983411955 / 0074983411955 / 00074983411955
Weight per unit
2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$0.16 (Each)
Carton
$162.48 (Per 1,000)
Standard Packaging
$812.40 (Per 5,000)
Resources
Images
 
 
BT2SM2 - Video
 
BT2SM2 - Small Image
 
BT2SM2 - Large Image
Other Links
 
 
BT2SM2 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Thickness
0.05
Length
8
Descriptions
extra long description
PAN BT2S-M2 Dome-Top® BT2S-M2 Barb
Product Type
Dome-Top® BT2S-M2 Barb Tie, Red, PA6.6, 8"L, 50LB, PK1000
Description
8" 50LB RED NYLON CBL TIE
Long Description
Dome-Top® barb ty cable tie, standard cross section, 8.0 (203mm) length, nylon 6.6, red.
Special Features
Plenum
Additional Information
media
Yes
Tensile Strength
50
Manufacturer Information
Manufacturers Part Number
BT2S-M2
Brand
Panduit®
GTIN
00074983411955
UPC
074983411955
Taxonomies, Classifications, and Categories
Category Description
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps
Type
Cable Tie
Packaging
Weight per each
2
Carton
1000
Package
5000
Uses, Certifications, and Standards
Application
General
standard
UL 62275 (File E56854), CSA-C22.2 No. 62275, 11130200, NRC 10CFR50, QPL-AS23190, CSA Certified, RoHS Compliant
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat