BT3IC0 - 11.3" Nyln CBL Tie SS Barb Int Cross Sec BLCK

Panduit

  • $29.53 (Per 100)
  • $0.30 (Each)

  • $29.53 (Per 100)

  • $295.30 (Per 1,000)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
BT3IC0
Manufacturer
Panduit
Manufacturer's Part Number
BT3IC0
Description
11.3" Nyln CBL Tie SS Barb Int Cross Sec BLCK
Cable Tie, Nylon 6.6 Material, Black, 11.3 In Length, 3 In Bundle Diameter, 0.141 In Width, Weather Resistant, 0.05 In Thickness, 40 LB Tensile Strength, -76 °F Operating Temperature, +185 °F Operating Temperature, 0.38 LB
Slang Terms

Suggest a New Term
Categories
Screws, Bolts, Staples, Wraps, - Cable Ties & Wraps Mark as Incorrect
Suggest a New Category
Classification
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
UNSPSC
39121703 - Cable ties
UPC/EAN/GTIN
074983413676 / 0074983413676 / 00074983413676
Weight per unit
0.385 (lbs/each)
Price & Packaging
Minimum Order Quantity
100
Unit
$0.30 (Each)
Carton
$29.53 (Per 100)
Standard Packaging
$295.30 (Per 1,000)
Resources
Images
 
 
BT3IC0 - Video
 
BT3IC0 - Small Image
 
BT3IC0 - Small Image
 
BT3IC0 - Large Image
 
BT3IC0 - Large Image
Tech Bulletins
 
 
BT3IC0 - Tech Bulletin
Other Links
 
 
BT3IC0 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Nylon 6.6
Dimensions and Weight
Thickness
0.05 in;1.2 mm
Length
11.3
Descriptions
Product Type
Cable Tie
Long Description
Cable Tie, Nylon 6.6 Material, Black, 11.3 in Length, 3 in Bundle Diameter, 0.141 in Width, Weather Resistant, 0.05 in Thickness, 40 lb Tensile Strength, -76 °F Operating Temperature, +185 °F Operating Temperature, 0.38 lb
Features
Dome-Top(R) barb ty cable tie, intermediate cross section, 11.3 (287mm) length, weather resistant nylon 6.6, black, standard package.
Short Description
Cable Tie, Nylon 6.6, Black, 11.3 in
extra long description
PAN BT3I-C0 Dome-Top® BT3I-C0 Barb
Special Features
Indoor/Outdoor
Description
11.3" NYLN CBL TIE SS BARB INT CROSS SEC BLCK
Additional Information
Tensile Strength
40 lb
Resistance Properties
Weather Resistant
Minimum Operating Temperature
-76 °F;-60 °C
Maximum Operating Temperature
+185 °F;+85 °C
Standards Met
UL Listed (File #E136577);UL Listed;RoHS Compliant;CE Certified;UL Listed;RoHS Compliant;Rated for AH-2 Plenum
package quantity
1000 CT;100 PK
media
Yes
Manufacturer Information
Manufacturers Part Number
BT3IC0
Brand
PANDUIT
GTIN
00074983413676
UPC
074983413676
Taxonomies, Classifications, and Categories
Category Description
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps
Type
Cable Tie
Availability
minimum qty
100
Packaging
Weight
0.38 lb
Weight per each
0.385
Carton
100
Package
1000
Uses, Certifications, and Standards
standard
UL 62275 (File E56854), CSA-C22.2 No. 62275, 11130200, NRC 10CFR50, QPL-AS23190, CSA Certified, RoHS Compliant
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat