BT3LHL - Nylon Cable Tie

Panduit

  • $1.18 (Each)
  • $1.18 (Each)

  • $59.06 (Per 50)

  • $118.12 (Per 100)

  • $590.60 (Per 500)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
BT3LHL
Manufacturer
Panduit
Manufacturer's Part Number
BT3LH-L
Description
Nylon Cable Tie
Dome-Top® Barb Ty Cable Tie, Light-Heavy Cross Section, 11.8 (300MM) Length, Nylon 6.6, Natural, Standard Package.
Slang Terms

Suggest a New Term
Categories
Screws, Bolts, Staples, Wraps, - Cable Ties & Wraps Mark as Incorrect
Suggest a New Category
Classification
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
UNSPSC
39121703 - Cable ties
UPC/EAN/GTIN
074983412624 / 0074983412624 / 00074983412624
Weight per unit
0.68 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1.18 (Each)
Carton
$59.06 (Per 50)
Standard Packaging
$590.60 (Per 500)
Resources
Images
 
 
BT3LHL - Video
 
BT3LHL - Small Image
 
BT3LHL - Small Image
 
BT3LHL - Large Image
Tech Bulletins
 
 
BT3LHL - Tech Bulletin
Other Links
 
 
BT3LHL - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Thickness
0.07
Length
11.8
Descriptions
Description
NYLON CABLE TIE
Product Type
Dome-Top® BT3LH-L Cable Tie
extra long description
PAN BT3LH-L Dome-Top® BT3LH-L Cable
Special Features
Indoor
Long Description
Dome-Top® barb ty cable tie, light-heavy cross section, 11.8 (300mm) length, nylon 6.6, natural, standard package.
Additional Information
media
Yes
Tensile Strength
120
Manufacturer Information
Manufacturers Part Number
BT3LH-L
Brand
PANDUIT
GTIN
00074983412624
UPC
074983412624
Taxonomies, Classifications, and Categories
Category Description
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps
Type
Cable Tie
Packaging
Weight per each
0.68
Carton
50
Package
500
Uses, Certifications, and Standards
Application
General
standard
UL 62275 (File E56854), CSA-C22.2 No. 62275, 11130200, NRC 10CFR50, QPL-AS23190, CSA Certified, RoHS Compliant
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat