BT4LHL - 14.9" Nyln CBL Tie SS Barb LGHT-Hvy Cross Sec WHT

Panduit

  • $28.63 (Per 50)
  • $0.57 (Each)

  • $28.63 (Per 50)

  • $57.25 (Per 100)

  • $286.25 (Per 500)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
BT4LHL
Manufacturer
Panduit
Manufacturer's Part Number
BT4LH-L
Description
14.9" Nyln CBL Tie SS Barb LGHT-Hvy Cross Sec WHT
The BT4LH-L Dome-Top® Barb Ty, Features A Unique Patented Design With Its Round Smooth Edges. Paired With The Stainless-Steel Locking Barb, These Cable Ties Provide Consistent Performance, Reliability and Infinite Adjustability Through The Entire Bundle Range. Light-Heavy Cross Section, 14.9” (378MM) Length. Appropriate For Indoor Use, Made Of Nylon 6.6, Are Natural In Color and Come In Packages Of 50.
Slang Terms

Suggest a New Term
Categories
Screws, Bolts, Staples, Wraps, - Cable Ties & Wraps Mark as Incorrect
Suggest a New Category
Classification
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
UNSPSC
39121703 - Cable ties
UPC/EAN/GTIN
074983412679 / 0074983412679 / 00074983412679
Weight per unit
0.6 (lbs/each)
Price & Packaging
Minimum Order Quantity
50
Unit
$0.57 (Each)
Carton
$28.62 (Per 50)
Standard Packaging
$286.25 (Per 500)
Resources
Images
 
 
BT4LHL - Video
 
BT4LHL - Small Image
 
BT4LHL - Small Image
 
BT4LHL - Large Image
Tech Bulletins
 
 
BT4LHL - Tech Bulletin
Other Links
 
 
BT4LHL - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Thickness
0.07
Length
14.9
Descriptions
Long Description
The BT4LH-L Dome-Top® barb ty, features a unique patented design with its round smooth edges. Paired with the stainless-steel locking barb, these cable ties provide consistent performance, reliability and infinite adjustability through the entire bundle range. Light-Heavy cross section, 14.9” (378mm) length. Appropriate for Indoor use, made of Nylon 6.6, are natural in color and come in packages of 50.
Special Features
Indoor
extra long description
PAN BT4LH-L Dome-Top® BT4LH-L Barb
Product Type
Dome-Top® BT4LH-L Barb Tie, PA6.6, 14.9"L, 120LB, PK50
Description
14.9" NYLN CBL TIE SS BARB LGHT-HVY CROSS SEC WHT
Additional Information
Tensile Strength
120
media
Yes
Manufacturer Information
Manufacturers Part Number
BT4LH-L
Brand
PANDUIT
GTIN
00074983412679
UPC
074983412679
Taxonomies, Classifications, and Categories
Category Description
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps
Type
Cable Tie
Availability
minimum qty
50
Packaging
Weight per each
0.6
Carton
50
Package
500
Uses, Certifications, and Standards
standard
89/60111 (E3), 11130200, QPL-AS23190, RoHS Compliant;UL 62275 (File E56854), CSA-C22.2 No. 62275 (File 31212), Cert 05968/C0, BV File ACE 14/601/01 Product Code: 2535H
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat