BT4LHL0 - 14.9" Nyln CBL Tie SS Barb LGHT-Hvy Cross Sec BLCK

Panduit

  • $24.59 (Per 50)
  • $0.49 (Each)

  • $24.59 (Per 50)

  • $49.18 (Per 100)

  • $245.90 (Per 500)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
BT4LHL0
Manufacturer
Panduit
Manufacturer's Part Number
BT4LHL0
Description
14.9" Nyln CBL Tie SS Barb LGHT-Hvy Cross Sec BLCK
The BT4LH-L0 Dome-Top® Barb Ty, Features A Unique Patented Design With Its Round Smooth Edges. Paired With The Stainless Steel Locking Barb, These Cable Ties Provide Consistent Performance, Reliability and Infinite Adjustability Through The Entire Bundle Range. Light Heavy Cross Section, 14.9” (378MM) Length. Appropriate For Indoor/Outdoor Use, Made Of Weather Resistant Nylon 6.6 With High Resistance to Ultraviolet Light, Are Black In Color and Come In Packages Of 50.
Slang Terms

Suggest a New Term
Categories
Screws, Bolts, Staples, Wraps, - Cable Ties & Wraps Mark as Incorrect
Suggest a New Category
Classification
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
UNSPSC
39121703 - Cable ties
UPC/EAN/GTIN
074983412686 / 0074983412686 / 00074983412686
Weight per unit
0.654 (lbs/each)
Price & Packaging
Minimum Order Quantity
50
Unit
$0.49 (Each)
Carton
$24.59 (Per 50)
Standard Packaging
$245.90 (Per 500)
Resources
Tech Bulletins
 
 
BT4LHL0 - Tech Bulletin
Other Links
 
 
BT4LHL0 - Other
Images
 
 
BT4LHL0 - Video
 
BT4LHL0 - Small Image
 
BT4LHL0 - Large Image
 
BT4LHL0 - Small Image
 
BT4LHL0 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Nylon 6.6
Dimensions and Weight
Thickness
0.07 in;1.7 mm
Length
14.9
Descriptions
Description
14.9" NYLN CBL TIE SS BARB LGHT-HVY CROSS SEC BLCK
Long Description
Cable Tie, Nylon 6.6 Material, Black, 14.9 in Length, 4 in Bundle Diameter, 0.28 in Width, Weather Resistant, 0.07 in Thickness, 120 lb Tensile Strength, -76 °F Operating Temperature, +185 °F Operating Temperature, 0.65 lb
Special Features
Indoor/Outdoor
Product Type
Cable Tie
Features
Dome-Top(R) barb ty cable tie, light-heavy cross section, 14.9 (378mm) length, weather resistant nylon 6.6, black, standard package.
Short Description
Cable Tie, Nylon 6.6, Black, 14.9 in
extra long description
PAN BT4LH-L0 Dome-Top® BT4LH-L0 Bar
Additional Information
Tensile Strength
120 lb
Resistance Properties
Weather Resistant
Minimum Operating Temperature
-76 °F;-60 °C
Maximum Operating Temperature
+185 °F;+85 °C
Standards Met
CE Certified;CSA Certified;RoHS Compliant;Rated for AH-2 Plenum
package quantity
500 CT;50 PK
media
Yes
Manufacturer Information
Manufacturers Part Number
BT4LHL0
Brand
PANDUIT
GTIN
00074983412686
UPC
074983412686
Taxonomies, Classifications, and Categories
Type
Cable Tie
Category Description
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps
Availability
minimum qty
50
Packaging
Weight
0.65 lb
Weight per each
0.654
Carton
50
Package
500
Uses, Certifications, and Standards
standard
89/60111 (E3), 11130200, QPL-AS23190, RoHS Compliant;UL 62275 (File E56854), CSA-C22.2 No. 62275 (File 31212), Cert 05968/C0, BV File ACE 14/601/01 Product Code: 2535H
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat