BT4LHTL0 - 14.9"120LB BLK Nylon CBL Tie

Panduit®

  • $0.41 (Each)
  • $0.41 (Each)

  • $103.28 (Per 250)

  • $206.56 (Per 500)

  • $413.12 (Per 1,000)

In-Stock: 4,250 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
BT4LHTL0
Manufacturer
Panduit®
Manufacturer's Part Number
BT4LH-TL0
Description
14.9"120LB BLK Nylon CBL Tie
The BT4LH-TL0 Dome-Top® Barb Ty, Features A Unique Patented Design With Its Round Smooth Edges. Paired With The Stainless Steel Locking Barb, These Cable Ties Provide Consistent Performance, Reliability and Infinite Adjustability Through The Entire Bundle Range. Light Heavy Cross Section, 14.9” (378MM) Length. Appropriate For Indoor/Outdoor Use, Made Of Weather Resistant Nylon 6.6 With High Resistance to Ultraviolet Light, Are Black In Color and Come In Packages Of 250.
Slang Terms

Suggest a New Term
Categories
Screws, Bolts, Staples, Wraps, - Cable Ties & Wraps Mark as Incorrect
Suggest a New Category
Classification
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
UNSPSC
39121703 - Cable ties
UPC/EAN/GTIN
074983412723 / 0074983412723 / 00074983412723
Weight per unit
2.939 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$0.41 (Each)
Carton
$103.28 (Per 250)
Standard Packaging
$206.56 (Per 500)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
4,250
Resources
Images
 
 
BT4LHTL0 - Video
 
BT4LHTL0 - Small Image
 
BT4LHTL0 - Large Image
Tech Bulletins
 
 
BT4LHTL0 - Tech Bulletin
Other Links
 
 
BT4LHTL0 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Length
14.9
Thickness
0.07
Descriptions
Description
14.9"120LB BLK NYLON CBL TIE
Extra Long Description
PAN BT4LH-TL0 Dome-Top® BT4LH-TL0 B
Long Description
The BT4LH-TL0 Dome-Top® barb ty, features a unique patented design with its round smooth edges. Paired with the stainless steel locking barb, these cable ties provide consistent performance, reliability and infinite adjustability through the entire bundle range. Light Heavy cross section, 14.9” (378mm) length. Appropriate for Indoor/Outdoor use, made of Weather Resistant Nylon 6.6 with high resistance to ultraviolet light, are black in color and come in packages of 250.
Product Type
Dome-Top® BT4LH-TL0 Barb Tie, Black, Uv PA6.6, 14.9"L, 120LB
Special Features
Indoor/Outdoor
Additional Information
Media
Yes
Tensile Strength
120
Manufacturer Information
Brand
Panduit®
Manufacturers Part Number
BT4LH-TL0
GTIN
00074983412723
UPC
074983412723
Taxonomies, Classifications, and Categories
Category Description
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps
Type
Cable Tie
Packaging
Weight per each
2.939
Carton
250
Package
500
Uses, Certifications, and Standards
Standard
89/60111 (E3), 11130200, QPL-AS23190, RoHS Compliant;UL 62275 (File E56854), CSA-C22.2 No. 62275 (File 31212), Cert 05968/C0, BV File ACE 14/601/01 Product Code: 2535H
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 4,250

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat