BT4MC0 - 14.2" 18LB BLK Dome-Top Barb CBL Tie

Panduit®

  • $54.58 (Per 100)
  • $0.55 (Each)

  • $54.58 (Per 100)

  • $545.80 (Per 1,000)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
BT4MC0
Manufacturer
Panduit®
Manufacturer's Part Number
BT4M-C0
Description
14.2" 18LB BLK Dome-Top Barb CBL Tie
Dome-Top® Barb Ty Cable Tie, Miniature Cross Section, 14.2 (361MM) Length, Weather Resistant Nylon 6.6, Black, Standard Package.
Slang Terms

Suggest a New Term
Categories
Screws, Bolts, Staples, Wraps, - Cable Ties & Wraps Mark as Incorrect
Suggest a New Category
Classification
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
UNSPSC
39121703 - Cable ties
UPC/EAN/GTIN
074983602742 / 0074983602742 / 00074983602742
Weight per unit
0.321 (lbs/each)
Price & Packaging
Minimum Order Quantity
100
Unit
$0.55 (Each)
Carton
$54.58 (Per 100)
Standard Packaging
$545.80 (Per 1,000)
Resources
Images
 
 
BT4MC0 - Video
 
BT4MC0 - Small Image
 
BT4MC0 - Large Image
Tech Bulletins
 
 
BT4MC0 - Tech Bulletin
Other Links
 
 
BT4MC0 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Thickness
0.05
Length
14.2
Descriptions
Product Type
Dome-Top® BT4M-C0 Barb Tie, Black, Uv PA6.6, 14.2"L, 18LB, P
extra long description
PAN BT4M-C0 Dome-Top® BT4M-C0 Barb
Description
14.2" 18LB BLK DOME-TOP BARB CBL TIE
Special Features
Indoor/Outdoor
Long Description
Dome-Top® barb ty cable tie, miniature cross section, 14.2 (361mm) length, weather resistant nylon 6.6, black, standard package.
Additional Information
media
Yes
Tensile Strength
18
Manufacturer Information
Brand
Panduit®
Manufacturers Part Number
BT4M-C0
GTIN
00074983602742
UPC
074983602742
Taxonomies, Classifications, and Categories
Category Description
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps
Type
Cable Tie
Availability
minimum qty
100
Packaging
Weight per each
0.321
Carton
100
Package
1000
Uses, Certifications, and Standards
Application
General
standard
UL 62275 (File E56854), CSA-C22.2 No. 62275 (File 31212), Cert 05968/C0, BV File ACE 14/601/01 Product Code: 2535H, 89/60111 (E3), 11130200, QPL-AS23190, RoHS Compliant
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat