BT4SC0 - 15.1" Nyln CBL Tie SS Barb STD Cross Sec BLCK

Panduit

  • $0.42 (Each)
  • $0.42 (Each)

  • $42.10 (Per 100)

  • $421.00 (Per 1,000)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
BT4SC0
Manufacturer
Panduit
Manufacturer's Part Number
BT4S-C0
Description
15.1" Nyln CBL Tie SS Barb STD Cross Sec BLCK
The BT4S-C0 Dome-Top® Barb Ty, Features A Unique Patented Design With Its Round Smooth Edges. Paired With The Stainless Steel Locking Barb, These Cable Ties Provide Consistent Performance, Reliability and Infinite Adjustability Through The Entire Bundle Range. Standard Cross Section, 15.1” (384MM) Length. Appropriate For Indoor/Outdoor Use, Made Of Weather Resistant Nylon 6.6 With High Resistance to Ultraviolet Light, Are Black In Color and Come In Packages Of 100.
Slang Terms

Suggest a New Term
Categories
Screws, Bolts, Staples, Wraps, - Cable Ties & Wraps Mark as Incorrect
Suggest a New Category
Classification
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
UNSPSC
39121703 - Cable ties
UPC/EAN/GTIN
074983412280 / 0074983412280 / 00074983412280
Weight per unit
0.654 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$0.42 (Each)
Carton
$42.10 (Per 100)
Standard Packaging
$421.00 (Per 1,000)
Resources
Images
 
 
BT4SC0 - Large Image
 
BT4SC0 - Small Image
 
BT4SC0 - Video
Other Links
 
 
BT4SC0 - Other
Tech Bulletins
 
 
BT4SC0 - Tech Bulletin
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Thickness
0.05
Length
15.1
Descriptions
Description
15.1" NYLN CBL TIE SS BARB STD CROSS SEC BLCK
extra long description
PAN BT4S-C0 Dome-Top® BT4S-C0 Barb
Product Type
Dome-Top® BT4S-C0 Barb Tie, Black, Uv PA6.6, 15.1"L, 50LB, P
Long Description
The BT4S-C0 Dome-Top® barb ty, features a unique patented design with its round smooth edges. Paired with the stainless steel locking barb, these cable ties provide consistent performance, reliability and infinite adjustability through the entire bundle range. Standard cross section, 15.1” (384mm) length. Appropriate for Indoor/Outdoor use, made of Weather Resistant Nylon 6.6 with high resistance to ultraviolet light, are black in color and come in packages of 100.
Special Features
Indoor/Outdoor
Additional Information
media
Yes
Tensile Strength
50
Manufacturer Information
Brand
PANDUIT
Manufacturers Part Number
BT4S-C0
GTIN
00074983412280
UPC
074983412280
Taxonomies, Classifications, and Categories
Category Description
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps
Type
Cable Tie
Packaging
Weight per each
0.654
Carton
100
Package
1000
Uses, Certifications, and Standards
standard
UL 62275 (File E56854), CSA-C22.2 No. 62275 (File 31212), Cert 05968/C0, BV File ACE 14/601/01 Product Code: 2535H, 89/60111 (E3), 11130200, QPL-AS23190, RoHS Compliant
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat