BT4SC0 - 15.1" Nyln CBL Tie SS Barb STD Cross Sec BLCK

Panduit

  • $45.33 (Per 100)
  • $0.45 (Each)

  • $45.33 (Per 100)

  • $453.30 (Per 1,000)

In-Stock: 40,400 available at other locations ( find a store with stock)
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
BT4SC0
Manufacturer
Panduit
Manufacturer's Part Number
BT4S-C0
Description
15.1" Nyln CBL Tie SS Barb STD Cross Sec BLCK
The Dome-Top® BT4S-C0 Cable Tie Provides Dependable Bundling For Indoor/Outdoor Routing and Organization Requiring Uv and Weather Resistance. Standard Cross Section, 15.1 In (384MM) Long With 50 LB (222 N) Minimum Loop Tensile Strength and A 0.06–4 In (1.5–101.6MM) Bundle Diameter Range. It Is Black Nylon 6.6 (Uv-Resistant, Weather-Resistant). Operating Range -76 to 185°F (-60 to 85°C). Use With GTS-E, GS2B-E, GTH-E, GS4H-E, PTS, PTH, PPTS, STS2, and STH2 Tools.
Slang Terms

Suggest a New Term
Categories
Screws, Bolts, Staples, Wraps, - Cable Ties & Wraps Mark as Incorrect
Suggest a New Category
Classification
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
UNSPSC
39121703 - Cable ties
UPC/EAN/GTIN
074983412280 / 0074983412280 / 00074983412280
Weight per unit
0.007 (lbs/each)
Price & Packaging
Minimum Order Quantity
100
Unit
$0.45 (Each)
Carton
$45.33 (Per 100)
Standard Packaging
$453.30 (Per 1,000)
Stock Availability
Lufkin
0 (Find nearest stock)
Nacogdoches
0
All Stores
40,400
Resources
Images
 
 
BT4SC0 - Video
 
BT4SC0 - Small Image
 
BT4SC0 - Large Image
Other Links
 
 
BT4SC0 - Other
Tech Bulletins
 
 
BT4SC0 - Tech Bulletin
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
15.1
Thickness
0.05
Descriptions
Description
15.1" NYLN CBL TIE SS BARB STD CROSS SEC BLCK
Extra Long Description
PAN BT4S-C0 Cable Tie, Black UV PA6
Long Description
The Dome-Top® BT4S-C0 cable tie provides dependable bundling for indoor/outdoor routing and organization requiring UV and weather resistance. Standard cross section, 15.1 in (384mm) long with 50 lb (222 N) minimum loop tensile strength and a 0.06–4 in (1.5–101.6mm) bundle diameter range. It is black Nylon 6.6 (UV-Resistant, Weather-Resistant). Operating range -76 to 185°F (-60 to 85°C). Use with GTS-E, GS2B-E, GTH-E, GS4H-E, PTS, PTH, PPTS, STS2, and STH2 tools.
Product Type
Cable Tie, Black Uv PA6.6, 15.1"L (384MM), 50LB, PK100
Special Features
Indoor/Outdoor
Additional Information
Media
Yes
Tensile Strength
50
Manufacturer Information
Brand
PANDUIT
Manufacturers Part Number
BT4S-C0
GTIN
00074983412280
UPC
074983412280
Taxonomies, Classifications, and Categories
Category Description
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps
Type
Cable Tie
Availability
Minimum Qty
100
Packaging
Weight per each
0.007
Carton
100
Package
1000
Uses, Certifications, and Standards
Standard
UL 62275 (File E56854), CSA-C22.2 No. 62275 (File 31212), Cert 05968/C0, BV File ACE 14/601/01 Product Code: 2535H, 89/60111 (E3), 11130200, QPL-AS23190, RoHS Compliant
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of BT4SC0.
Jump To:

Similar Items

Similar items are close alternatives to BT4SC0, though they may not be 100% alike.

* All prices subject to change.

Begin Live Chat