BT4SM0 - Cable Tie

Panduit

  • $0.25 (Each)
  • $0.25 (Each)

  • $247.53 (Per 1,000)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
BT4SM0
Manufacturer
Panduit
Manufacturer's Part Number
BT4SM0
Description
Cable Tie
Cable Tie, Nylon 6.6 Material, Black, 15.1 In Length, 4 In Bundle Diameter, 0.19 In Width, Weather Resistant, 0.05 In Thickness, 50 LB Tensile Strength, -76 °F Operating Temperature, +185 °F Operating Temperature, 5.87 LB
Slang Terms

Suggest a New Term
Categories
Screws, Bolts, Staples, Wraps, - Cable Ties & Wraps Mark as Incorrect
Suggest a New Category
Classification
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
UNSPSC
39121703 - Cable ties
UPC/EAN/GTIN
074983412433 / 0074983412433 / 00074983412433
Weight per unit
5.87 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$0.25 (Each)
Carton
$247.53 (Per 1,000)
Resources
Images
 
 
BT4SM0 - Small Image
 
BT4SM0 - Large Image
 
BT4SM0 - Small Image
 
BT4SM0 - Large Image
 
BT4SM0 - Video
Tech Bulletins
 
 
BT4SM0 - Tech Bulletin
Other Links
 
 
BT4SM0 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Nylon 6.6
Dimensions and Weight
Length
15.1 in;384 mm
Thickness
0.05 in;1.3 mm
Descriptions
Description
CABLE TIE
Product Type
Cable Tie
Long Description
Cable Tie, Nylon 6.6 Material, Black, 15.1 in Length, 4 in Bundle Diameter, 0.19 in Width, Weather Resistant, 0.05 in Thickness, 50 lb Tensile Strength, -76 °F Operating Temperature, +185 °F Operating Temperature, 5.87 lb
Features
Dome-Top(R) barb ty cable tie, standard cross section, 15.1 (384mm) length, weather resistant nylon 6.6, black, bulk package.
Short Description
Cable Tie, Nylon 6.6, Black, 15.1 in;384 mm
extra long description
PAN BT4S-M0 Dome-Top® BT4S-M0 Barb
Special Features
Indoor/Outdoor
Additional Information
Maximum Operating Temperature
+185 °F;+85 °C
Resistance Properties
Weather Resistant
Tensile Strength
50 lb
Minimum Operating Temperature
-76 °F;-60 °C
Standards Met
UL 62275 Compliant;UL Listed (File #E56854);RoHS Compliant;Rated for AH-2 Plenum
package quantity
5000 CT;1000 PK
media
Yes
Manufacturer Information
Manufacturers Part Number
BT4SM0
Brand
PANDUIT
GTIN
00074983412433
UPC
074983412433
Taxonomies, Classifications, and Categories
Category Description
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps
Type
Cable Tie
Packaging
Weight
5.87 lb
Weight per each
5.87
Carton
1000
Uses, Certifications, and Standards
standard
UL 62275 (File E56854), CSA-C22.2 No. 62275 (File 31212), Cert 05968/C0, BV File ACE 14/601/01 Product Code: 2535H, 89/60111 (E3), 11130200, QPL-AS23190, RoHS Compliant
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat