BT5LHL0 - CBL Tie MTL Barb 18.1L Light-Hvy WX Resist Black

Panduit®

  • $0.89 (Each)
  • $0.89 (Each)

  • $44.42 (Per 50)

  • $88.85 (Per 100)

  • $444.25 (Per 500)
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
BT5LHL0
Manufacturer
Panduit®
Manufacturer's Part Number
BT5LH-L0
Description
CBL Tie MTL Barb 18.1L Light-Hvy WX Resist Black
The Dome-Top® BT5LH-L0 Cable Tie Provides High-Strength Bundling For Indoor/Outdoor Routing and Organization Requiring Uv and Weather Resistance. Light-Heavy Style, 18.1 In (460MM) Long With 120 LB (534 N) Minimum Loop Tensile Strength and A 0.188–5 In (4.8–127MM) Bundle Diameter Range. It Is Black Nylon 6.6 (Uv-Resistant, Weather-Resistant). Operating Range -76 to 185°F (-60 to 85°C). Use With GTH-E, GS4H-E, GS4EH-E, PTH, STH2, and ST3EH Tools.
Slang Terms

Suggest a New Term
Categories
Screws, Bolts, Staples, Wraps, - Cable Ties & Wraps Mark as Incorrect
Suggest a New Category
Classification
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
UNSPSC
39121703 - Cable ties
UPC/EAN/GTIN
074983412761 / 0074983412761 / 00074983412761
Weight per unit
0.7323 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$0.89 (Each)
Carton
$44.42 (Per 50)
Standard Packaging
$444.25 (Per 500)
Stock Availability
Local Store
Find nearby stock
All Stores
17,200
Resources
Images
 
 
BT5LHL0 - Video
 
BT5LHL0 - Small Image
 
BT5LHL0 - Large Image
Tech Bulletins
 
 
BT5LHL0 - Tech Bulletin
Other Links
 
 
BT5LHL0 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of BT5LHL0.
Jump To:

Similar Items

Similar items are close alternatives to BT5LHL0, though they may not be 100% alike.

Cable Tie, Standard Style, Nylon/Polyamide 6.6 Material, Black, 18 In Length, 0....
  • MFR Part #: TY5275MX
  • Manufacturer: Abb Installation Products, Inc
  • Find: Similar Items
  • Pkg Sizes: 50 ($160.08) · 500 ($1,600.85) ·
TY5275MX - Abb Installation Products, Inc

Check local availability

Total Availability: In Stock

Book Price

$160.09

Per 50

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat