BT9LHC - Nylon Cable Tie

Panduit

  • $1.25 (Each)
  • $1.25 (Each)

  • $624.67 (Per 500)

  • $1,249.34 (Per 1,000)

  • $6,246.70 (Per 5,000)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
BT9LHC
Manufacturer
Panduit
Manufacturer's Part Number
BT9LH-C
Description
Nylon Cable Tie
The BT9LH-C Dome-Top® Barb Ty, Features A Unique Patented Design With Its Round Smooth Edges. Paired With The Stainless-Steel Locking Barb, These Cable Ties Provide Consistent Performance, Reliability and Infinite Adjustability Through The Entire Bundle Range. Light-Heavy Cross Section, 30.7” (780MM) Length. Appropriate For Indoor Use, Made Of Nylon 6.6, Are Natural In Color and Come In Packages Of 100.
Slang Terms

Suggest a New Term
Categories
Screws, Bolts, Staples, Wraps, - Cable Ties & Wraps Mark as Incorrect
Suggest a New Category
Classification
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
UNSPSC
39121703 - Cable ties
UPC/EAN/GTIN
074983412990 / 0074983412990 / 00074983412990
Weight per unit
1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1.25 (Each)
Carton
$6,246.70 (Per 5,000)
Standard Packaging
$624.67 (Per 500)
Resources
Tech Bulletins
 
 
BT9LHC - Tech Bulletin
Images
 
 
BT9LHC - Video
 
BT9LHC - Small Image
 
BT9LHC - Large Image
 
BT9LHC - Small Image
Other Links
 
 
BT9LHC - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Thickness
0.07
Length
30.7
Descriptions
extra long description
PAN BT9LH-C Dome-Top® BT9LH-C Barb
Description
NYLON CABLE TIE
Long Description
The BT9LH-C Dome-Top® barb ty, features a unique patented design with its round smooth edges. Paired with the stainless-steel locking barb, these cable ties provide consistent performance, reliability and infinite adjustability through the entire bundle range. Light-Heavy cross section, 30.7” (780mm) length. Appropriate for Indoor use, made of Nylon 6.6, are natural in color and come in packages of 100.
Special Features
Indoor
Product Type
Dome-Top® BT9LH-C Barb Tie, PA6.6, 30.7"L, 120LB, PK100
Additional Information
media
Yes
Tensile Strength
120
Manufacturer Information
Brand
PANDUIT
Manufacturers Part Number
BT9LH-C
GTIN
00074983412990
UPC
074983412990
Taxonomies, Classifications, and Categories
Category Description
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps
Type
Cable Tie
Packaging
Weight per each
1
Carton
5000
Package
500
Uses, Certifications, and Standards
standard
UL 62275 (File E56854), CSA-C22.2 No. 62275 (File 31212), Cert 05968/C0, BV File ACE 14/601/01 Product Code: 2535H, 89/60111 (E3), 11130200, QPL-AS23190, RoHS Compliant
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat