CCH62S10C0 - Pan CCH62-S10-C0 Fixed Di

Panduit

  • $0.64 (Each)
  • $0.64 (Each)

  • $63.77 (Per 100)

  • $318.85 (Per 500)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
CCH62S10C0
Manufacturer
Panduit
Manufacturer's Part Number
CCH62-S10-C0
Description
Pan CCH62-S10-C0 Fixed Di
Fixed Diameter Cable Clamp, Heavy Duty, #10 Screw (M5), .62" (15.8MM) Bundle, Black, Standard Package.
Slang Terms

Suggest a New Term
Categories
Screws, Bolts, Staples, Wraps, - Cable Ties & Wraps Mark as Incorrect
Suggest a New Category
Classification
Beam, Ra, Edge, & Parallel Clamps
UNSPSC
39121702 - Cable clips
UPC/EAN/GTIN
074983554881 / 0074983554881 / 00074983554881
Weight per unit
0.42 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$0.64 (Each)
Carton
$0.64 (Each)
Standard Packaging
$318.85 (Per 500)
Resources
Images
 
 
CCH62S10C0 - Small Image
 
CCH62S10C0 - Large Image
 
CCH62S10C0 - Video
Other Links
 
 
CCH62S10C0 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Nylon 6.6
Material, Color, and Finish
Color
Black
Descriptions
Description
PAN CCH62-S10-C0 FIXED DI
Product Type
CCH62-S10-C0 Cable Clamp
extra long description
PAN CCH62-S10-C0 CCH62-S10-C0 Cable
Long Description
Fixed diameter cable clamp, heavy duty, #10 screw (M5), .62" (15.8mm) bundle, black, standard package.
Additional Information
Cable Size
0.62
Cable Type
Cable Clamp
load
NA
media
Yes
Manufacturer Information
Brand
PANDUIT
Manufacturers Part Number
CCH62-S10-C0
GTIN
00074983554881
UPC
074983554881
Taxonomies, Classifications, and Categories
Category Description
BEAM, RA, EDGE, & PARALLEL CLAMPS
Type
CABLE CLAMP
Packaging
Weight per each
0.42
Carton
1
Package
500
Uses, Certifications, and Standards
Application
Indoor/Outdoor
Mounting
Screw-on
standard
UL Recognized E136577, RoHS Compliant
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat