CCS31S8M - 3/8 CBL Clamp Bulk

Panduit

  • $0.14 (Each)
  • $0.14 (Each)

  • $140.99 (Per 1,000)

  • $704.95 (Per 5,000)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
CCS31S8M
Manufacturer
Panduit
Manufacturer's Part Number
CCS31-S8-M
Description
3/8 CBL Clamp Bulk
Fixed Diameter Cable Clamp, #8 Screw (M4), .31" (7.9MM) Bundle, White, Bulk Package.
Slang Terms

Suggest a New Term
Categories
Screws, Bolts, Staples, Wraps, - Cable Ties & Wraps Mark as Incorrect
Suggest a New Category
Classification
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
UNSPSC
39121702 - Cable clips
UPC/EAN/GTIN
074983600724 / 0074983600724 / 00074983600724
Weight per unit
1.6 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$0.14 (Each)
Carton
$140.99 (Per 1,000)
Standard Packaging
$704.95 (Per 5,000)
Resources
Images
 
 
CCS31S8M - Video
 
CCS31S8M - Small Image
 
CCS31S8M - Small Image
 
CCS31S8M - Large Image
Other Links
 
 
CCS31S8M - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Color
Natural
Descriptions
Description
3/8 CBL CLAMP BULK
Product Type
CCS31-S8-M Cable Clamp
extra long description
PAN CCS31-S8-M CCS31-S8-M Cable Cla
Long Description
Fixed diameter cable clamp, #8 screw (M4), .31" (7.9mm) bundle, white, bulk package.
Additional Information
media
Yes
Cable Size
0.31
Cable Type
Cable Clamp
load
NA
Manufacturer Information
Manufacturers Part Number
CCS31-S8-M
Brand
PANDUIT
GTIN
00074983600724
UPC
074983600724
Taxonomies, Classifications, and Categories
Category Description
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps
Type
CABLE CLAMP
Packaging
Weight per each
1.6
Carton
1000
Package
5000
Uses, Certifications, and Standards
Application
Indoor
Mounting
Screw-on
standard
UL Recognized E136577, RoHS Compliant
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat