CFP4SY - 4P Datacom SS Faceplate

Panduit

  • $26.25 (Each)
  • $26.25 (Each)

  • $262.50 (Per 10)
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
CFP4SY
Manufacturer
Panduit
Manufacturer's Part Number
CFP4SY
Description
4P Datacom SS Faceplate
The Mini-Com® Stainless Steel Faceplate Accepts Four Mini-Com Modules. The Faceplate Is Single Gang and Mounts to A Nema Standard Single Gang Opening. The Faceplate Can Be Identified With An Adhesive Label and Is Made Of Impact Resistant Material to Support Installations In High Traffic Areas.
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Wiring Devices Mark as Incorrect
Suggest a New Category
Classification
Outlets, Jacks, & Plates
UNSPSC
43223301 - Datacom cross connect system and accessories
UPC/EAN/GTIN
074983032877 / 0074983032877 / 00074983032877
Weight per unit
0.19 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$26.25 (Each)
Standard Packaging
$262.50 (Per 10)
Resources
Images
 
 
CFP4SY - Large Image
 
CFP4SY - Small Image
 
CFP4SY - Video
Other Links
 
 
CFP4SY - Other
 
CFP4SY - Other
Attachments
 
 
CFP4SY - Specification Sheet
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
Stainless Steel
Material, Color, and Finish
Color
Metallic
Dimensions and Weight
Depth
0.75
Width
2.75
Descriptions
extra long description
PAN CFP4SY Mini-Com® Stainless Stee
Long Description
The Mini-Com® Stainless Steel Faceplate accepts four Mini-Com Modules. The faceplate is single gang and mounts to a NEMA standard single gang opening. The faceplate can be identified with an adhesive label and is made of impact resistant material to support installations in high traffic areas.
Description
4P DATACOM SS FACEPLATE
Product Type
Mini-Com® Stainless Steel Faceplate, 4 Port
Additional Information
media
Yes
Manufacturer Information
Brand
PANDUIT
Model
Mini-Com®
Manufacturers Part Number
CFP4SY
GTIN
00074983032877
UPC
074983032877
Taxonomies, Classifications, and Categories
Type
FACEPLATE
Packaging
Weight per each
0.19
Carton
1
Package
10
Uses, Certifications, and Standards
Application
NA
standard
RoHS Compliant
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat