CFX10WHX - Raceway Coupling

Panduit

  • $3.10 (Each)
  • $3.10 (Each)

  • $31.00 (Per 10)

  • $155.00 (Per 50)
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
CFX10WHX
Manufacturer
Panduit
Manufacturer's Part Number
CFX10WH-X
Description
Raceway Coupling
The Coupler Fitting Is Used to Efficiently Manage Cable Placement. It Is Designed to Be Used With LD10, and LDPH10 Surface Raceway and Is A 1.24 Inch Length. It Meets Tia/Eia Standards, Is UL5A Listed, and Is Ul Compliant. It Features A Snap-On Installation, Is Made Of Abs Plastic and Is White.
Slang Terms

Suggest a New Term
Categories
Distribution Devices - Ducts, Raceways, Runways, Tray Mark as Incorrect
Suggest a New Category
Classification
Panduit & Wiremold Metallic & Non-Metallic Raceways
UNSPSC
39131711 - Wireway fitting and accessories
UPC/EAN/GTIN
074983530724 / 0074983530724 / 00074983530724
Weight per unit
1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$3.10 (Each)
Carton
$31.00 (Per 10)
Standard Packaging
$155.00 (Per 50)
Resources
Images
 
 
CFX10WHX - Small Image
 
CFX10WHX - Large Image
 
CFX10WHX - Video
Other Links
 
 
CFX10WHX - Other
 
CFX10WHX - Other
Attachments
 
 
CFX10WHX - Specification Sheet
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
ABS
Cover Type
Coupler
Material, Color, and Finish
Color
White
Dimensions and Weight
Length
1.24
Width
1.62
Height
23.6
Descriptions
Description
RACEWAY COUPLING
extra long description
PAN CFX10WH-X SURFACE RACEWAY, LD10
Product Type
Surface Raceway, LD10 / LDPH10 Coupler, Power Rated, White
Long Description
The coupler fitting is used to efficiently manage cable placement. It is designed to be used with LD10, and LDPH10 surface raceway and is a 1.24 inch length. It meets TIA/EIA Standards, is UL5A Listed, and is UL Compliant. It features a snap-on installation, is made of ABS plastic and is white.
Additional Information
media
Yes
Manufacturer Information
Manufacturers Part Number
CFX10WH-X
Brand
PANDUIT
GTIN
00074983530724
UPC
074983530724
Taxonomies, Classifications, and Categories
Category Description
Panduit & Wiremold Metallic & Non-Metallic Raceways
Type
Power Rated Fitting
Packaging
Weight per each
1
Carton
10
Package
50
Uses, Certifications, and Standards
Application
Surface Raceway Products Provide Maximum Flexibility for Routing, Protecting, and Concealing High-Performance Copper, Voice, Video, Fiber Optic, and Electrical Wiring within any Enterprise Environment to Provide an Innovative and Satisfying Office Environ
standard
Ul94V-0, Ft4, Meets TIA/EIA Standards, UL5A Listed, UL Compliant.
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of CFX10WHX.
Jump To:

Cross Referenced

These items are similar to CFX10WHX but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
CFX10WH-X Panduit 00074983530724
TSR3W-14 HellermannTyton 00089306100829

* All prices subject to change.

Begin Live Chat