CJ5E88TGWH - Mini Module

Panduit

  • $16.67 (Each)
  • $16.67 (Each)

  • $416.75 (Per 25)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
CJ5E88TGWH
Manufacturer
Panduit
Manufacturer's Part Number
CJ5E88TGWH
Description
Mini Module
The Mini-Com® Cat 5E Utp RJ45 TG-Style Jack Module Is Designed to Terminate 4-Pair, 22-26 Awg Twisted Pair Cable. Each Module Is 100% Factory Tested For Continuity. Contacts Are Plated With 50 Microinches Of Gold For Superior Performance. Jack Modules Are Compatible With Mini-Com Modular Patch Panels and Faceplates. The Jack Module Is White.
Slang Terms

Suggest a New Term
Category
Unassigned
Classification
N/A
UNSPSC
43223301 - Datacom cross connect system and accessories
UPC/EAN/GTIN
074983395385 / 0074983395385 / 00074983395385
Weight per unit
0.026 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$16.67 (Each)
Standard Packaging
$416.75 (Per 25)
Resources
Images
 
 
CJ5E88TGWH - Video
 
CJ5E88TGWH - Small Image
 
CJ5E88TGWH - Large Image
Attachments
 
 
CJ5E88TGWH - Specification Sheet
Brochures
 
 
CJ5E88TGWH - Brochure
Tech Bulletins
 
 
CJ5E88TGWH - Tech Bulletin
Other Links
 
 
CJ5E88TGWH - Other
 
CJ5E88TGWH - Other
 
CJ5E88TGWH - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
ABS/Plastic
Material, Color, and Finish
Color
White
Dimensions and Weight
Width
0.62
Depth
1.5
Descriptions
Description
MINI MODULE
Long Description
The Mini-Com® Cat 5e UTP RJ45 TG-Style Jack Module is designed to terminate 4-pair, 22-26 AWG twisted pair cable. Each module is 100% factory tested for continuity. Contacts are plated with 50 microinches of gold for superior performance. Jack modules are compatible with Mini-Com Modular Patch Panels and Faceplates. The jack module is White.
Product Type
Mini-Com® Utp RJ45 Cat 5E TG Jack Module, White
extra long description
PAN CJ5E88TGWH Mini-Com® UTP RJ45 C
Additional Information
Cable Entry
T568A/T568B
media
Yes
Manufacturer Information
Brand
PANDUIT
Model
Mini-Com®
Manufacturers Part Number
CJ5E88TGWH
GTIN
00074983395385
UPC
074983395385
Taxonomies, Classifications, and Categories
Type
JACK MODULE
Category Description
Fuses & Fuse Accessories
Packaging
Weight per each
0.026
Carton
1
Package
25
Uses, Certifications, and Standards
standard
Exceeds Channel and Component Requirements of ANSI/TIA-568.2-D and ISO 11801 Standards for the Respective Category, Meets IEC 60603-7, Supports 2500 Connection Cycles with IEEE 802.3af / 802.3at and 802.3bt Type 3 and Type 4, UL 1863 and UL 2043 and RoHS C
Application
Unshielded
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat