CJ88WHY - Cat 3 Jack

Panduit

  • $8.72 (Each)
  • $8.72 (Each)

  • $436.00 (Per 50)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
CJ88WHY
Manufacturer
Panduit
Manufacturer's Part Number
CJ88WHY
Description
Cat 3 Jack
00074983035427|0074983|074983035427|07498303542|03542|CJ88WHY|Module, CAT3, Utp, 8P8W, Univ, WH|Pandewit CJ88WHY|Panduit CJ88WHY|Panduit Corp CJ88WHY|43223301|6927|Datacom Cross Connect System and Accessories|Information Technology Broadcasting and Telecommunications|43220000|Datacom Cross Connect System and Accessories|43223300|Data Voice or Multimedia Network Equipment or Platforms and Accessories|9356341
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Wiring Devices Mark as Incorrect
Suggest a New Category
Classification
Datacom Wiring Devices and Accessories
UNSPSC
43223301 - Datacom cross connect system and accessories
UPC/EAN/GTIN
074983035427 / 0074983035427 / 00074983035427
Weight per unit
0.02 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$8.72 (Each)
Standard Packaging
$436.00 (Per 50)
Resources
Other Links
 
 
CJ88WHY - Other
Images
 
 
CJ88WHY - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
ABS
Material, Color, and Finish
Color
White
Dimensions and Weight
Depth
1.37
Width
0.61
Descriptions
Description
CAT 3 JACK
Product Type
Module, CAT3, Utp, 8P8W, Univ, WH
Long Description
00074983035427|0074983|074983035427|07498303542|03542|CJ88WHY|Module,Cat3,UTP,8P8W,Univ,WH|Pandewit CJ88WHY|Panduit CJ88WHY|PANDUIT CORP CJ88WHY|43223301|6927|Datacom cross connect system and accessories|Information Technology Broadcasting and Telecommunications|43220000|Datacom cross connect system and accessories|43223300|Data Voice or Multimedia Network Equipment or Platforms and Accessories|9356341
extra long description
PAN CJ88WHY Module,Cat3,UTP,8P8W,Un
Additional Information
Cable Entry
T568A/T568B
Manufacturer Information
Brand
PANDUIT
Manufacturers Part Number
CJ88WHY
sub brand
PanNet
GTIN
00074983035427
UPC
074983035427
Taxonomies, Classifications, and Categories
Category Description
Datacom Wiring Devices and Accessories
Availability
Manufacturer Status
Inactive
Packaging
Weight per each
0.02
Carton
1
Package
50
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat