CLMAR2014Q - 14-2/0AWG 1PRT Anti-Rotation Cu Mech Lug

Panduit

  • $20.86 (Each)
  • $20.86 (Each)

  • $521.41 (Per 25)

  • $2,085.63 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
CLMAR2014Q
Manufacturer
Panduit
Manufacturer's Part Number
CLMAR2/0-14-Q
Description
14-2/0AWG 1PRT Anti-Rotation Cu Mech Lug
The CLMAR2/0-14-Q Copper Mechanical Lug Provides An Anti-Rotational Feature and Is Used to Connect The Main Ground Conductor to Panduit Ugb Series Of Universal Ground Bars.
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Comp & Mech Lugs and Butt Splices
UNSPSC
39121405 - Cable or wire lug
UPC/EAN/GTIN
074983402205 / 0074983402205 / 00074983402205
Weight per unit
0.97 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$20.86 (Each)
Carton
$20.86 (Each)
Standard Packaging
$521.41 (Per 25)
Resources
Images
 
 
CLMAR2014Q - Video
 
CLMAR2014Q - Small Image
 
CLMAR2014Q - Large Image
Attachments
 
 
CLMAR2014Q - Specification Sheet
Other Links
 
 
CLMAR2014Q - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
NA
amperage rating
NA
Descriptions
Description
14-2/0AWG 1PRT ANTI-ROTATION CU MECH LUG
Product Type
Pan-Lug™ CLMAR2/0-14-Q Mech. Lug, Anti-Rotational, Tin PLT C
Long Description
The CLMAR2/0-14-Q Copper Mechanical Lug provides an anti-rotational feature and is used to connect the main ground conductor to Panduit UGB series of Universal Ground Bars.
extra long description
PAN CLMAR2/0-14-Q Pan-Lug™ CLMAR2/0
Additional Information
Number of Holes
NA
Stud Size
NA
media
Yes
Manufacturer Information
Manufacturers Part Number
CLMAR2/0-14-Q
Brand
PANDUIT
GTIN
00074983402205
UPC
074983402205
Taxonomies, Classifications, and Categories
Category Description
Comp & Mech Lugs and Butt Splices
Type
Mechanical Lug
Packaging
Weight per each
0.97
Carton
1
Package
25
Uses, Certifications, and Standards
Application
Control Panel
standard
UL/CSA
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat