CLMAR2014Q - 14-2/0AWG 1PRT Anti-Rotation Cu Mech Lug

Panduit

  • $20.86 (Each)
  • $20.86 (Each)

  • $521.41 (Per 25)

  • $2,085.63 (Per 100)

Availability: Currently Out Of Stock
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
CLMAR2014Q
Manufacturer
Panduit
Manufacturer's Part Number
CLMAR2/0-14-Q
Description
14-2/0AWG 1PRT Anti-Rotation Cu Mech Lug
The CLMAR2/0-14-Q Copper Mechanical Lug Provides An Anti-Rotational Feature and Is Used to Connect The Main Ground Conductor to Panduit Ugb Series Of Universal Ground Bars.
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Comp & Mech Lugs and Butt Splices
UNSPSC
39121405 - Cable or wire lug
UPC/EAN/GTIN
074983402205 / 0074983402205 / 00074983402205
Weight per unit
0.97 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$20.86 (Each)
Carton
$20.86 (Each)
Standard Packaging
$521.41 (Per 25)
Resources
Images
 
 
CLMAR2014Q - Video
 
CLMAR2014Q - Small Image
 
CLMAR2014Q - Large Image
Attachments
 
 
CLMAR2014Q - Specification Sheet
Other Links
 
 
CLMAR2014Q - Other
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
600
amperage rating
NA
Descriptions
Description
14-2/0AWG 1PRT ANTI-ROTATION CU MECH LUG
Product Type
Pan-Lug™ CLMAR2/0-14-Q Mech. Lug, Anti-Rotational, Tin PLT C
extra long description
PAN CLMAR2/0-14-Q Pan-Lug™ CLMAR2/0
Long Description
The CLMAR2/0-14-Q Copper Mechanical Lug provides an anti-rotational feature and is used to connect the main ground conductor to Panduit UGB series of Universal Ground Bars.
Additional Information
media
Yes
Stud Size
1/4
Number of Holes
NA
Manufacturer Information
Manufacturers Part Number
CLMAR2/0-14-Q
Brand
PANDUIT
GTIN
00074983402205
UPC
074983402205
Taxonomies, Classifications, and Categories
Category Description
Comp & Mech Lugs and Butt Splices
Type
Mechanical Lug
Packaging
Weight per each
0.97
Carton
1
Package
25
Uses, Certifications, and Standards
Mounting
.61
Application
Control Panel
standard
UL 486A-UL486B listed/CSA certified C22.2 No. 65
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat