CLT38FC20 - Corg Loom TBG

Panduit

  • $57.03 (Each)
  • $57.03 (Each)

  • $228.12 (Per 4)

  • $570.30 (Per 10)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
CLT38FC20
Manufacturer
Panduit
Manufacturer's Part Number
CLT38F-C20
Description
Corg Loom TBG
The CLT38F-C20 Corrugated Loom Slit Wall Tubing Protects Cables From Impact and Abrasion. Features A Slit For Easy Installation Onto A Bundle Of Wires or A Pre-Assembled Harness Assembly, Increasing Productivity. Hold In Place With Cable Ties and Accessories. Suitable For Indoor Applications. UL94-HB Flammability Rating and A Maximum Temperature Rating Of 122°F (50°C). Polyethylene. Inside Diameter 0.421" (10.69MM). Color Black. 1 Per Package.
Slang Terms

Suggest a New Term
Categories
Screws, Bolts, Staples, Wraps, - Cable Ties & Wraps Mark as Incorrect
Suggest a New Category
Classification
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
UNSPSC
39131601 - Corrugated loom tubing
UPC/EAN/GTIN
074983287116 / 0074983287116 / 00074983287116
Weight per unit
2.8499 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$57.03 (Each)
Carton
$570.30 (Per 10)
Standard Packaging
$228.12 (Per 4)
Resources
Other Links
 
 
CLT38FC20 - Other
 
CLT38FC20 - Other
Images
 
 
CLT38FC20 - Video
 
CLT38FC20 - Small Image
 
CLT38FC20 - Large Image
Brochures
 
 
CLT38FC20 - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Polyethylene
Material, Color, and Finish
Color
Black
Dimensions and Weight
Length
100
Descriptions
Description
CORG LOOM TBG
extra long description
PAN CLT38F-C20 Corr. Loom Tubing Sl
Product Type
Corr. Loom Tubing Slit, .38" (9.65MM) X 100', Black, PK1
Long Description
The CLT38F-C20 Corrugated Loom Slit Wall Tubing protects cables from impact and abrasion. Features a slit for easy installation onto a bundle of wires or a pre-assembled harness assembly, increasing productivity. Hold in place with cable ties and accessories. Suitable for indoor applications. UL94-HB flammability rating and a maximum temperature rating of 122°F (50°C). Polyethylene. Inside diameter 0.421" (10.69mm). Color Black. 1 per package.
Additional Information
media
Yes
Inside Diameter
0.421
outside diameter
0.56
Manufacturer Information
Brand
PANDUIT
Manufacturers Part Number
CLT38F-C20
GTIN
00074983287116
UPC
074983287116
Taxonomies, Classifications, and Categories
Category Description
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps
Type
Corrugated Loom Tubing
Packaging
Weight per each
2.8499
Carton
10
Package
4
Uses, Certifications, and Standards
Temperature Rating
122
Application
Covers wire and cable to protect from abrasion
standard
RoHS Compliant
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat