CLT50NC630 - Corg Loom TBG

Panduit

  • $89.20 (Each)
  • $89.20 (Each)

  • $356.80 (Per 4)

  • $892.00 (Per 10)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
CLT50NC630
Manufacturer
Panduit
Manufacturer's Part Number
CLT50N-C630
Description
Corg Loom TBG
The CLT50N-C630 Corrugated Loom Slit Wall Tubing Protects Cables From Impact and Abrasion. Features A Slit For Easy Installation Onto A Bundle Of Wires or A Pre-Assembled Harness Assembly, Increasing Productivity. Hold In Place With Cable Ties and Accessories. Suitable For Indoor Applications. UL94-HB Flammability Rating and A Maximum Temperature Rating Of 230°F (110°C). Heat-Stabilized Nylon 6. Inside Diameter 0.5081" (13.16MM). Color HS Black. 1 Per Package.
Slang Terms

Suggest a New Term
Categories
Screws, Bolts, Staples, Wraps, - Cable Ties & Wraps Mark as Incorrect
Suggest a New Category
Classification
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
UNSPSC
39131601 - Corrugated loom tubing
UPC/EAN/GTIN
074983287185 / 0074983287185 / 00074983287185
Weight per unit
3.5499 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$89.20 (Each)
Carton
$892.00 (Per 10)
Standard Packaging
$356.80 (Per 4)
Resources
Images
 
 
CLT50NC630 - Video
 
CLT50NC630 - Small Image
 
CLT50NC630 - Large Image
Brochures
 
 
CLT50NC630 - Brochure
Other Links
 
 
CLT50NC630 - Other
 
CLT50NC630 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
NYLON 6
Material, Color, and Finish
Color
Black
Dimensions and Weight
Length
100
Descriptions
Long Description
The CLT50N-C630 Corrugated Loom Slit Wall Tubing protects cables from impact and abrasion. Features a slit for easy installation onto a bundle of wires or a pre-assembled harness assembly, increasing productivity. Hold in place with cable ties and accessories. Suitable for indoor applications. UL94-HB flammability rating and a maximum temperature rating of 230°F (110°C). Heat-Stabilized Nylon 6. Inside diameter 0.5081" (13.16mm). Color HS Black. 1 per package.
Description
CORG LOOM TBG
Product Type
Corr. Loom Tubing Nylon, .5" (12.7MM) X 100', HS Black, PK1
extra long description
PAN CLT50N-C630 Corr. Loom Tubing N
Additional Information
Inside Diameter
0.518
outside diameter
0.67
media
Yes
Manufacturer Information
Manufacturers Part Number
CLT50N-C630
Brand
PANDUIT
GTIN
00074983287185
UPC
074983287185
Taxonomies, Classifications, and Categories
Type
Corrugated Loom Tubing
Category Description
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps
Packaging
Weight per each
3.5499
Carton
10
Package
4
Uses, Certifications, and Standards
Temperature Rating
230
Application
Covers wire and cable to protect from abrasion
standard
RoHS Compliant
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat