CLT75F2M20 - Pan CLT75F-2M20 Corr. Loo

Panduit

  • $814.03 (Each)
  • $814.03 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
CLT75F2M20
Manufacturer
Panduit
Manufacturer's Part Number
CLT75F-2M20
Description
Pan CLT75F-2M20 Corr. Loo
Slit Wall Corrugated Loom Tubing, Polyethylene Material, Black, 609.9 M Length, -50 °F Operating Temperature, +122 °F Operating Temperature, 63.09 LB
Slang Terms

Suggest a New Term
Categories
Screws, Bolts, Staples, Wraps, - Cable Ties & Wraps Mark as Incorrect
Suggest a New Category
Classification
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
UNSPSC
39131601 - Corrugated loom tubing
UPC/EAN/GTIN
074983406470 / 0074983406470 / 00074983406470
Weight per unit
63.0999 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$814.03 (Each)
Resources
Images
 
 
CLT75F2M20 - Video
 
CLT75F2M20 - Small Image
 
CLT75F2M20 - Large Image
 
CLT75F2M20 - Large Image
Brochures
 
 
CLT75F2M20 - Brochure
Other Links
 
 
CLT75F2M20 - Other
 
CLT75F2M20 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Polyethylene
Material, Color, and Finish
Style
Slit Wall Corrugated Loom Tubing
Color
Black
Dimensions and Weight
Length
609.9 m;2000 ft
Descriptions
Description
PAN CLT75F-2M20 CORR. LOO
Product Type
Slit Wall Corrugated Loom Tubing
Long Description
Slit Wall Corrugated Loom Tubing, Polyethylene Material, Black, 609.9 m Length, -50 °F Operating Temperature, +122 °F Operating Temperature, 63.09 lb
Features
Corrugated loom tubing slit wall, .75" (19.1mm) x 2000' (609.6m), polyethylene, black.
Short Description
Slit Wall Corrugated Loom Tubing, Polyethylene, Black, 609.9 m;2000 ft
extra long description
PAN CLT75F-2M20 Corr. Loom Tubing S
Additional Information
Minimum Operating Temperature
-40 °C;-50 °F
Maximum Operating Temperature
+40 °C;+122 °F
Made in USA
yes
package quantity
1 PK
media
Yes
Inside Diameter
0.762
outside diameter
0.94
Manufacturer Information
Brand
PANDUIT
Manufacturers Part Number
CLT75F-2M20
GTIN
00074983406470
UPC
074983406470
Taxonomies, Classifications, and Categories
Category Description
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps
Type
Corrugated Loom Tubing
Packaging
Weight
63.09 lb
Weight per each
63.0999
Carton
1
Uses, Certifications, and Standards
Temperature Rating
122
Application
Covers wire and cable to protect from abrasion
standard
RoHS Compliant
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat