CTAP402X - Cu Comp C-Tap

Panduit

  • $17.53 (Each)
  • $17.53 (Each)

  • $175.30 (Per 10)

  • $1,753.05 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
CTAP402X
Manufacturer
Panduit
Manufacturer's Part Number
CTAP402X
Description
Cu Comp C-Tap
C-Type Copper Compression Tap, Non-Insulated, +90 °C Operating Temperature, 0.94 In Overall Length, Compression Terminal, 35 KV, 0.325 LB/Ea
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Comp & Mech Lugs and Butt Splices
UNSPSC
46182103 - Grounding hardware
UPC/EAN/GTIN
074983839506 / 0074983839506 / 00074983839506
Weight per unit
0.325 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$17.53 (Each)
Carton
$17.53 (Each)
Standard Packaging
$175.30 (Per 10)
Resources
Images
 
 
CTAP402X - Video
 
CTAP402X - Large Image
 
CTAP402X - Small Image
 
CTAP402X - Large Image
Other Links
 
 
CTAP402X - Other
 
CTAP402X - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Terminal Type
Compression
Material
Copper
Material, Color, and Finish
Conductor Material
Copper
Clamp Material
Copper
Dimensions and Weight
Overall Length
0.94 in;23.9 mm
Length
0.94
Descriptions
Product Type
C-Type Copper Compression Tap
Long Description
C-Type Copper Compression Tap, Non-Insulated, +90 °C Operating Temperature, 0.94 in Overall Length, Compression Terminal, 35 kV, 0.325 lb/EA
Short Description
C-Type Copper Compression Tap, Non-Insulated, 0.94 in;23.9 mm, 35 kV
Special Features
Made from Heavy Wall, Extruded, High Conductivity Copper;For Power Connector Applications up to 35kv
Description
CU COMP C-TAP
extra long description
PAN CTAP4/0-2-X StructuredGround™ C
Additional Information
Minimum Conductor Size
4/0 AWG (Run-Stranded);#6 AWG (Tap-Stranded or Solid)
Maximum Conductor Size
3/0 AWG (Run-Stranded);#2 AWG (Tap-Stranded or Solid)
Insulated/Non-Insulated
Non-Insulated
Maximum Operating Temperature
+90 °C
for use with
Grounding and Bonding;Direct Burial in Earth or Concrete
Standards Met
cULus Listed;UL Listed 486, 467;RoHS Compliant
Maximum Voltage Rating
35 kV
package quantity
10 PK
media
Yes
Manufacturer Information
Brand
PANDUIT
Manufacturers Part Number
CTAP402X
GTIN
00074983839506
UPC
074983839506
Taxonomies, Classifications, and Categories
Category Description
Comp & Mech Lugs and Butt Splices
Type
Compression Tap
Packaging
Weight
0.325 lb/EA
Weight per each
0.325
Carton
1
Package
10
Uses, Certifications, and Standards
standard
UL 486 and UL 467
Application
Utility/Ground Grid
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat