CTAP4040X - 4/0STR Comp Tap

Panduit

  • $15.14 (Each)
  • $15.14 (Each)

  • $151.45 (Per 10)

  • $1,514.46 (Per 100)

In-Stock: 330 available at other locations ( find a store with stock)
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
CTAP4040X
Manufacturer
Panduit
Manufacturer's Part Number
CTAP4040X
Description
4/0STR Comp Tap
C-Type Copper Compression Tap, Non-Insulated, +90 °C Operating Temperature, 1 In Overall Length, Compression Terminal, 35 KV, 1 LB/Ea
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Comp & Mech Lugs and Butt Splices
UNSPSC
46182103 - Grounding hardware
UPC/EAN/GTIN
074983911219 / 0074983911219 / 00074983911219
Weight per unit
1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$15.14 (Each)
Carton
$15.14 (Each)
Standard Packaging
$151.45 (Per 10)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
330
Resources
Images
 
 
CTAP4040X - Video
 
CTAP4040X - Small Image
 
CTAP4040X - Large Image
 
CTAP4040X - Large Image
Other Links
 
 
CTAP4040X - Other
 
CTAP4040X - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Terminal Type
Compression
Material, Color, and Finish
Conductor Material
Copper
Dimensions and Weight
Overall Length
1 in;25.4 mm
Descriptions
Product Type
C-Type Copper Compression Tap
Long Description
C-Type Copper Compression Tap, Non-Insulated, +90 °C Operating Temperature, 1 in Overall Length, Compression Terminal, 35 kV, 1 lb/EA
Short Description
C-Type Copper Compression Tap, Non-Insulated, 1 in;25.4 mm, 35 kV, 4/0 awg run
Special Features
Made from Heavy Wall, Extruded, High Conductivity Copper;For Power Connector Applications up to 35kv
Description
4/0STR COMP TAP
extra long description
PAN CTAP4/0-4/0-X StructuredGround™
Additional Information
Minimum Conductor Size
3/0 AWG (Run and Tap-Stranded or Solid)
Maximum Conductor Size
4/0 AWG (Run and Tap-Stranded or Solid)
Insulated/Non-Insulated
Non-Insulated
Maximum Operating Temperature
+90 °C
for use with
Grounding and Bonding;Direct Burial in Earth or Concrete
Maximum Voltage Rating
35 kV
Standards Met
cULus Listed;UL Listed 486, 467;RoHS Compliant
package quantity
10 PK
media
Yes
Manufacturer Information
Brand
PANDUIT
Manufacturers Part Number
CTAP4040X
GTIN
00074983911219
UPC
074983911219
Taxonomies, Classifications, and Categories
Category Description
Comp & Mech Lugs and Butt Splices
Packaging
Weight
1 lb/EA
Weight per each
1
Carton
1
Package
10
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 330

Location search:
These alternate items can be purchased instead of CTAP4040X.
Jump To:

Similar Items

Similar items are close alternatives to CTAP4040X, though they may not be 100% alike.

Copper C-Type Compression Tabs, Wire Range Groove A: 3/0 Sol - 4/0 STR, Wire Ran...
  • MFR Part #: CC 4040
  • Manufacturer: Abb Installation Products, Inc
  • Find: Similar Items
  • Pkg Sizes: 50 ($1,229.50) ·
CC4040 - Abb Installation Products, Inc

Check local availability

Total Availability: In Stock

Book Price

$24.59

Each

QTY:
Each
Add
C-Tap, 1 Terminal, #1 STR to #2/0 STR Compatible Wire Size, #3/0 Awg STR to 250 ...
  • MFR Part #: CTP250250
  • Manufacturer: Abb Installation Products, Inc
  • Find: Similar Items
  • Pkg Sizes: 25 ($1,967.98) ·
CTP250250 - Abb Installation Products, Inc

Check local availability

Total Availability: In Stock

Book Price

$78.72

Each

QTY:
Each
Add
Cross Referenced

These items are similar to CTAP4040X but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
YC28C28 Burndy 00781810116302
ULT-1-Z ILSCO 00783669930726
ULT-12-Z ILSCO 00783669930832
CTAP4040X Panduit 00074983911219
CCT-4040 Penn-Union 00785037266062
BC4040 Thomas & Betts 00783786124602
CC4040 Thomas & Betts 00783786711550

* All prices subject to change.

Begin Live Chat