CTAPF212C - Comp C-Tap

Panduit

  • $2.77 (Each)
  • $2.77 (Each)

  • $276.85 (Per 100)
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
CTAPF212C
Manufacturer
Panduit
Manufacturer's Part Number
CTAPF212C
Description
Comp C-Tap
C-Type Copper Compression Tap, #4 Awg (Run and Tap);25 SQ.MM (Run and Tap);#3 Awg (Run);25 SQ.MM (Run);#5 Awg (Tap);16 SQ.MM (Tap);#2 Awg (Run);35 SQ.MM (Run);#12-#6 Awg (Tap);4-16 SQ.MM (Tap) Conductor Size, Non-Insulated, Copper Conductor Material, Pink (Code) Insulation Color, +90 °C Operating Temperature, 1.25 In Overall Length, Compression Terminal, 600 V
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Comp & Mech Lugs and Butt Splices
UNSPSC
46182103 - Grounding hardware
UPC/EAN/GTIN
074983599752 / 0074983599752 / 00074983599752
Weight per unit
3.72 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2.77 (Each)
Carton
$276.85 (Per 100)
Resources
Images
 
 
CTAPF212C - Video
 
CTAPF212C - Small Image
 
CTAPF212C - Small Image
 
CTAPF212C - Large Image
 
CTAPF212C - Large Image
Other Links
 
 
CTAPF212C - Other
 
CTAPF212C - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Terminal Type
Compression
Material
Copper
Material, Color, and Finish
Insulation Color
Pink (Code)
Conductor Material
Copper
Color
Brown
Clamp Material
Copper
Dimensions and Weight
Overall Length
1.25 in;31.8 mm
Length
1.25
Descriptions
Product Type
C-Type Copper Compression Tap
Long Description
C-Type Copper Compression Tap, #4 AWG (Run and Tap);25 sq.mm (Run and Tap);#3 AWG (Run);25 sq.mm (Run);#5 AWG (Tap);16 sq.mm (Tap);#2 AWG (Run);35 sq.mm (Run);#12-#6 AWG (Tap);4-16 sq.mm (Tap) Conductor Size, Non-Insulated, Copper Conductor Material, Pink (Code) Insulation Color, +90 °C Operating Temperature, 1.25 in Overall Length, Compression Terminal, 600 V
Short Description
C-Type Copper Compression Tap, Non-Insulated, 1.25 in;31.8 mm, 600 V
Special Features
For Power Connector Applications up to 35KV
Description
COMP C-TAP
extra long description
PAN CTAPF2-12-C StructuredGround™ C
Additional Information
Maximum Conductor Size
#4 AWG (Run and Tap);25 sq.mm (Run and Tap);#3 AWG (Run);25 sq.mm (Run);#5 AWG (Tap);16 sq.mm (Tap);#2 AWG (Run);35 sq.mm (Run);#12-#6 AWG (Tap);4-16 sq.mm (Tap)
Insulated/Non-Insulated
Non-Insulated
Maximum Operating Temperature
+90 °C
for use with
Grounding and Bonding;Direct Burial in Earth or Concrete
Maximum Voltage Rating
600 V
Standards Met
cULus Listed;UL Listed;CSA Certified;RoHS Compliant
package quantity
100 CT;400 PK
media
Yes
Manufacturer Information
Manufacturers Part Number
CTAPF212C
Brand
PANDUIT
sub brand
Type CTAPF
GTIN
00074983599752
UPC
074983599752
Taxonomies, Classifications, and Categories
Category Description
Comp & Mech Lugs and Butt Splices
Type
Compression Tap
Packaging
Weight per each
3.72
Carton
100
Uses, Certifications, and Standards
standard
UL listed and CSA certified to 600 V
Application
Utility/Ground Grid
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of CTAPF212C.
Jump To:

Cross Referenced

These items are similar to CTAPF212C but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
YC2L12 Burndy 00781810040157
04015 NAED n/a
CT-106 NSi Industries 00662381098054
CTAPF2-12-C Panduit 00074983599752
CTAPF212C Panduit n/a
54730 Thomas & Betts 00786210547305
91807 Morris 00601986918077

* All prices subject to change.

Begin Live Chat