CTAPF412C - Comp C-Tap

Panduit

  • $1.97 (Each)
  • $1.97 (Each)

  • $196.85 (Per 100)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
CTAPF412C
Manufacturer
Panduit
Manufacturer's Part Number
CTAPF4-12-C
Description
Comp C-Tap
The CTAPF4-12-C Compression Connector Tap Provides High-Strength and Premium Electrical Properties. It Is Suitable For Use With Stranded Copper Code Conductors and Is For Tapping Into Unbroken Continuous Main, Splicing and Pig Tailing. The Wide Wire Range-Taking Capability Minimizes Inventory Requirements. Ul Listed Per UL486 For Use Up to 600V and Temperature Rated to 90°C When Crimped With Panduit and Specified Competitor Crimping Tools and Dies.
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Comp & Mech Lugs and Butt Splices
UNSPSC
46182103 - Grounding hardware
UPC/EAN/GTIN
074983599738 / 0074983599738 / 00074983599738
Weight per unit
0.027 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1.97 (Each)
Carton
$196.85 (Per 100)
Resources
Images
 
 
CTAPF412C - Small Image
 
CTAPF412C - Small Image
 
CTAPF412C - Large Image
Other Links
 
 
CTAPF412C - Other
 
CTAPF412C - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Copper
Material, Color, and Finish
Color
Brown
Clamp Material
Copper
Dimensions and Weight
Length
1.25
Descriptions
Description
COMP C-TAP
extra long description
PAN CTAPF4-12-C StructuredGround™ C
Product Type
Structuredground™ CTAPF4-12-C Comp. Tap, Copper, Copper, PK1
Long Description
The CTAPF4-12-C Compression Connector Tap provides high-strength and premium electrical properties. It is suitable for use with stranded copper code conductors and is for tapping into unbroken continuous main, splicing and pig tailing. The wide wire range-taking capability minimizes inventory requirements. UL listed per UL486 for use up to 600V and temperature rated to 90°C when crimped with Panduit and specified competitor crimping tools and dies.
Additional Information
Number of Holes
0
Manufacturer Information
Manufacturers Part Number
CTAPF4-12-C
Brand
PANDUIT
GTIN
00074983599738
UPC
074983599738
Taxonomies, Classifications, and Categories
Category Description
Comp & Mech Lugs and Butt Splices
Type
Compression Tap
Packaging
Weight per each
0.027
Carton
100
Uses, Certifications, and Standards
standard
UL listed and CSA certified to 600 V
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat