CTAPR22X - #6SLD-#2STR, 1/4" Rod Cu C-Tap Lug

Panduit

  • $8.13 (Each)
  • $8.13 (Each)

  • $81.28 (Per 10)

  • $812.82 (Per 100)
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
CTAPR22X
Manufacturer
Panduit
Manufacturer's Part Number
CTAPR2-2-X
Description
#6SLD-#2STR, 1/4" Rod Cu C-Tap Lug
The CTAPR2-2-X Compression Connector Tap Provides High-Strength and Premium Electrical Properties. It Is Suitable For Use With Solid and Stranded Copper Code Conductors. Used For Tapping Conductor to Conductor and Conductor to Ground Rod Applications. Ul Listed Per UL486 For Use Suitable For Direct Burial In Earth and Concrete. Ul 486A-486B Listed For Wire to Wire Power Applications Up to 36 KV and Temperature Rated 90C With Select Panduit or Industry Standard Crimp Tools and Crimp Dies.
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
T&B C Tap Lugs
UNSPSC
46182103 - Grounding hardware
UPC/EAN/GTIN
613056108073 / 0613056108073 / 00613056108073
Weight per unit
0.0806 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$8.13 (Each)
Carton
$8.13 (Each)
Standard Packaging
$81.28 (Per 10)
Resources
Images
 
 
CTAPR22X - Video
 
CTAPR22X - Large Image
 
CTAPR22X - Small Image
Other Links
 
 
CTAPR22X - Other
 
CTAPR22X - Other
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
Copper
Material, Color, and Finish
Clamp Material
Copper
Dimensions and Weight
Length
0.75
Descriptions
Description
#6SLD-#2STR, 1/4" ROD CU C-TAP LUG
extra long description
PAN CTAPR2-2-X StructuredGround™ CT
Long Description
The CTAPR2-2-X Compression Connector Tap provides high-strength and premium electrical properties. It is suitable for use with solid and stranded copper Code conductors. Used for tapping conductor to conductor and conductor to ground rod applications. UL listed per UL486 for use suitable for direct burial in earth and concrete. UL 486A-486B Listed for wire to wire power applications up to 36 Kv and temperature rated 90C with select Panduit or industry standard crimp tools and crimp dies.
Product Type
Structuredground™ CTAPR2-2-X Comp. Tap, 2-2, Copper, 1/4" GR
Additional Information
media
Yes
Manufacturer Information
Brand
PANDUIT
Manufacturers Part Number
CTAPR2-2-X
GTIN
00613056108073
UPC
613056108073
Taxonomies, Classifications, and Categories
Category Description
T&B C TAP LUGS
Type
Compression Tap
Packaging
Weight per each
0.0806
Carton
1
Package
10
Uses, Certifications, and Standards
standard
cULus Listed for Direct Burial Grounding Applications to UL467 and Power Applications up to 35kV
Application
Utility/Ground Grid
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat