D250AC - 1/4" Tab 2FML, 1ML DSCNCT Adptr

Panduit®

  • $107.12 (Per 100)
  • $1.07 (Each)

  • $107.12 (Per 100)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
D250AC
Manufacturer
Panduit®
Manufacturer's Part Number
D-250A-C
Description
1/4" Tab 2FML, 1ML DSCNCT Adptr
The Vibration Resistant Disconnect Adapter In Metallic Brass Couples Two Female Tabs and One Male Tab All Sized At 0.250 X 0.032 (6.3 X 0.8 MM). The Adapter Is 0.82" (20.8 MM) Long and 0.57" (14.5 MM) Wide. It Tin-Plated, Non-Insulated, and Comes In Bottles Of 100.
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Small Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Terminals
UNSPSC
39121409 - Wire connectors
UPC/EAN/GTIN
074983827503 / 0074983827503 / 00074983827503
Weight per unit
0.36 (lbs/each)
Price & Packaging
Minimum Order Quantity
100
Unit
$1.07 (Each)
Carton
$107.12 (Per 100)
Resources
Images
 
 
D250AC - Small Image
 
D250AC - Small Image
 
D250AC - Large Image
Other Links
 
 
D250AC - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Brass
Voltage Rating
2000
insulation
None
Material, Color, and Finish
Finish
Tinned
Descriptions
Product Type
Pan-Term® D-250A-C Loose Piece Disconnect
extra long description
PAN D-250A-C Pan-Term® D-250A-C Loo
Long Description
The vibration resistant disconnect adapter in metallic brass couples two female tabs and one male tab all sized at 0.250 x 0.032 (6.3 x 0.8 mm). The adapter is 0.82" (20.8 mm) long and 0.57" (14.5 mm) wide. It tin-plated, non-insulated, and comes in bottles of 100.
Description
1/4" TAB 2FML,1ML DSCNCT ADPTR
Manufacturer Information
Brand
Panduit®
Manufacturers Part Number
D-250A-C
GTIN
00074983827503
UPC
074983827503
Taxonomies, Classifications, and Categories
Category Description
TERMINALS
Type
Disconnect
Availability
minimum qty
100
Packaging
Weight per each
0.36
Carton
100
Uses, Certifications, and Standards
Mounting
1932-09-01
Temperature Rating
266 Degrees Fahrenheit (130 Degrees Celsius)
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat