DNF14250FIML - 14-16AWG Blue Insltd ML DSCNCT

Panduit®

  • $61.31 (Per 50)
  • $1.23 (Each)

  • $61.31 (Per 50)

  • $122.62 (Per 100)

  • $306.55 (Per 250)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
DNF14250FIML
Manufacturer
Panduit®
Manufacturer's Part Number
DNF14-250FIM-L
Description
14-16AWG Blue Insltd ML DSCNCT
Panduit DNF14-250FIM-L Male Disconnect
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Small Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Terminals
UNSPSC
39121409 - Wire connectors
UPC/EAN/GTIN
074983521678 / 0074983521678 / 00074983521678
Weight per unit
0.155 (lbs/each)
Price & Packaging
Minimum Order Quantity
50
Unit
$1.23 (Each)
Carton
$61.31 (Per 50)
Standard Packaging
$306.55 (Per 250)
Resources
Images
 
 
DNF14250FIML - Video
 
DNF14250FIML - Large Image
 
DNF14250FIML - Small Image
Other Links
 
 
DNF14250FIML - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wire Size
#14
Voltage Rating
600
connection
Funnel Entry
insulation
Nylon
Material
Brass
Material, Color, and Finish
Finish
Nickel-Plated
Color
Blue
Descriptions
extra long description
PAN DNF14-250FIM-L Pan-Term® DNF14-
Product Type
Pan-Term® DNF14-250FIM-L Disconnect, Blue, Nylon, 14-16 Awg,
Long Description
PANDUIT DNF14-250FIM-L MALE DISCONNECT
Description
14-16AWG BLUE INSLTD ML DSCNCT
Additional Information
media
Yes
Manufacturer Information
Brand
Panduit®
Manufacturers Part Number
DNF14-250FIM-L
GTIN
00074983521678
UPC
074983521678
Taxonomies, Classifications, and Categories
Type
Disconnect
Category Description
TERMINALS
Availability
minimum qty
50
Packaging
Weight per each
0.155
Carton
50
Package
250
Uses, Certifications, and Standards
Temperature Rating
221 Degrees Fahrenheit (105 Degrees Celsius)
standard
UL 310, CSA 22.2 No.153
Mounting
9/32
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat