DNF14250MC - Pan-Term® DNF14-250M-C Lo

Panduit Corporation

  • $1.38 (Each)
  • $1.38 (Each)

  • $137.78 (Per 100)

  • $1,377.80 (Per 1,000)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
DNF14250MC
Manufacturer
Panduit Corporation
Manufacturer's Part Number
DNF14-250M-C
Description
Pan-Term® DNF14-250M-C Lo
The Vibration Resistant Male Tab Disconnect Is Made Of Copper and Is Nickel-Plated. It Is Barrel Insulated In A Blue, Nylon Housing. It Has A Tab Size Of 0.250 X 0.032IN (6.3 X 0.8 MM) and Supports A Wire Range Of 16-14 Awg (1.5-2.5 MM). It Is 0.90IN (22.9 MM) Long and 0.25IN (6.4 MM) Wide. The Disconnect Has A Standard Barrel Configuration and An Insulation Grip Sleeve Barrel. It Comes In Bottles Of 100.
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Small Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Terminals
UNSPSC
39121447 - Wire terminal disconnect
UPC/EAN/GTIN
074983827183 / 00074983827183 / 00074983827183
Weight per unit
0.3 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1.38 (Each)
Carton
$137.78 (Per 100)
Standard Packaging
$1,377.80 (Per 1,000)
Resources
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Color
Blue
Descriptions
Product Type
Male Disconnect
Long Description
MALE DISCONNECT, STANDARD BARREL, INSULATION GRIP SLEEVE, FUNNEL ENTRY TYPE; BLUE COLOR; 16 AWG MIN. CONDUCTOR SIZE; 14 AWG MAX. CONDUCTOR SIZE; UL, CSA APPROVAL; 221 DEG F TEMPERATURE RATING; 100 STANDARD PACKAGE; NYLON BARREL INSULATED INSULATION TYPE
extra long description
STANDARD BARREL, INSULATION GRIP SLEEVE, FUNNEL ENTRY TYPE; BLUE COLOR; 16 AWG MIN. CONDUCTOR SIZE; 14 AWG MAX. CONDUCTOR SIZE; UL, CSA APPROVAL; 221 DEG F TEMPERATURE RATING; 100 STANDARD PACKAGE; NYLON BARREL INSULATED INSULATION TYPE; 0.25 INCH X 0.032 INCH TAB SIZE; PAN-TERM[R] BRAND; ROHS COMPLIANT; OVERALL DIMENSION 0.9 INCH LENGTH X 0.25 INCH WIDTH; WIRE STRIP LENGTH 9/32 INCH; VOLTAGE RATING 600 VOLT; BASE MATERIAL NICKEL PLATED COPPER; DNF-M MODEL
Additional Information
RoHS Compliant; Overall Dimension 0.9 Inch Length x 0.25 Inch Width; Wire Strip Length 9/32 Inch; Voltage Rating 600 Volt; Base Material Nickel Plated Copper
Commodity Description
SMALL TERMINALS & CONNECTORS
Description
PAN-TERM® DNF14-250M-C LO
Additional Information
Tab Size
0.25 INCH X 0.032 INCH
Maximum Conductor Size
14 AWG
Minimum Conductor Size
16 AWG
Insulation Type
Nylon Barrel Insulated
Manufacturer Information
Brand
Panduit Corporation
Manufacturers Part Number
DNF14-250M-C
Model
DNF-M
GTIN
00074983827183
UPC
074983827183
Taxonomies, Classifications, and Categories
Category Description
TERMINALS
Type
Standard Barrel, Insulation Grip Sleeve, Funnel Entry
Packaging
Standard Package
100 W
Weight per each
0.3
Carton
100
Package
1000
Uses, Certifications, and Standards
Temperature Rating
221 DEG F
Approval
UL, CSA
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat