DNFR14250BL - 14-16AWG 90D Blue FML Discnct

Panduit

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 50)

  • $0.00 (Per 100)

Availability: Call for Availability

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
DNFR14250BL
Manufacturer
Panduit
Manufacturer's Part Number
DNFR14-250B-L
Description
14-16AWG 90D Blue FML Discnct
Panduit DNFR14-250B-L Female Disconnect
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Small Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Small Terminals & Connectors
UNSPSC
39121409 - Wire connectors
UPC/EAN/GTIN
074983124572 / 0074983124572 / 00074983124572
Weight per unit
0.405 (lbs/each)
Price & Packaging
Minimum Order Quantity
50
Unit
Special Order Item
Resources
Other Links
 
 
DNFR14250BL - Other
Images
 
 
DNFR14250BL - Video
 
DNFR14250BL - Small Image
 
DNFR14250BL - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wire Size
#14
Voltage Rating
600
Material
Brass
connection
Funnel Entry
insulation
Nylon
Material, Color, and Finish
Color
Blue
Finish
Tin-Plated
Descriptions
Description
14-16AWG 90D BLUE FML DISCNCT
Product Type
Pan-Term® DNFR14-250B-L Disconnect, 90°, Blue, Nylon, 14-16
extra long description
PAN DNFR14-250B-L Pan-Term® DNFR14-
Long Description
Panduit DNFR14-250B-L Female Disconnect
Additional Information
media
Yes
Manufacturer Information
Brand
PANDUIT
Manufacturers Part Number
DNFR14-250B-L
GTIN
00074983124572
UPC
074983124572
Taxonomies, Classifications, and Categories
Type
Disconnect
Availability
minimum qty
50
Packaging
Weight per each
0.405
Carton
50
Uses, Certifications, and Standards
standard
UL 310, CSA 22.2 No.153
Temperature Rating
221 Degrees Fahrenheit (105 Degrees Celsius)
Mounting
9/32
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat