DT8EHQ0 - 27" BLK Weather Res CBL Tie

Panduit

  • $123.49 (Per 25)
  • $4.94 (Each)

  • $123.49 (Per 25)

  • $493.96 (Per 100)

  • $1,234.90 (Per 250)

In-Stock: 7,250 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
DT8EHQ0
Manufacturer
Panduit
Manufacturer's Part Number
DT8EH-Q0
Description
27" BLK Weather Res CBL Tie
Panduit DT8EH-Q0 Dura-Ty™ Cable Ties Are Weather, Chemical, and Uv-Resistant For Harsh Outdoor Power and Communications Applications. The Durable Locking Mechanism, Complete With Double Stainless Steel Locking Barbs, Provides A Consistent, Reliable Connection and High-Impact Resistance and Strength. Extra-Heavy Cross Section, 27.0” (686MM) Length, Are Made Of Weather Resistant Acetal. They Are Black In Color and Come In Packages Of 25.
Slang Terms

Suggest a New Term
Categories
Screws, Bolts, Staples, Wraps, - Cable Ties & Wraps Mark as Incorrect
Suggest a New Category
Classification
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
UNSPSC
39121703 - Cable ties
UPC/EAN/GTIN
074983789092 / 0074983789092 / 00074983789092
Weight per unit
0.0517 (lbs/each)
Price & Packaging
Minimum Order Quantity
25
Unit
$4.94 (Each)
Carton
$123.49 (Per 25)
Standard Packaging
$1,234.90 (Per 250)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
7,250
Resources
Images
 
 
DT8EHQ0 - Video
 
DT8EHQ0 - Small Image
 
DT8EHQ0 - Large Image
Tech Bulletins
 
 
DT8EHQ0 - Tech Bulletin
Other Links
 
 
DT8EHQ0 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Thickness
0.06
Length
27
Descriptions
Product Type
Dura-Ty™ DT8EH-Q0 Dura-Ty Cable Tie, Black, Acetal, Uv, 27"L
Description
27" BLK WEATHER RES CBL TIE
extra long description
PAN DT8EH-Q0 Dura-Ty™ DT8EH-Q0 Dura
Long Description
Panduit DT8EH-Q0 Dura-Ty™ Cable Ties are weather, chemical, and UV-resistant for harsh outdoor power and communications applications. The durable locking mechanism, complete with double stainless steel locking barbs, provides a consistent, reliable connection and high-impact resistance and strength. Extra-Heavy cross section, 27.0” (686mm) length, are made of Weather Resistant Acetal. They are black in color and come in packages of 25.
Special Features
Indoor/Outdoor
Additional Information
media
Yes
Tensile Strength
250
Manufacturer Information
Manufacturers Part Number
DT8EH-Q0
Brand
PANDUIT
GTIN
00074983789092
UPC
074983789092
Taxonomies, Classifications, and Categories
Category Description
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps
Type
Cable Tie
Availability
minimum qty
25
Packaging
Weight per each
0.0517
Carton
25
Package
250
Uses, Certifications, and Standards
standard
UL 62275 (File #E56854), Type 2, 2S, CE TR-TSY-000789, RoHS Compliant
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 7,250

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available
Gonzales
7,250 View Store

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat