DT8EHQ0 - 27" BLK Weather Res CBL Tie

Panduit

  • $115.26 (Per 25)
  • $4.61 (Each)

  • $115.26 (Per 25)

  • $461.02 (Per 100)

  • $1,152.55 (Per 250)
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
DT8EHQ0
Manufacturer
Panduit
Manufacturer's Part Number
DT8EH-Q0
Description
27" BLK Weather Res CBL Tie
Panduit DT8EH-Q0 Dura-Ty™ Cable Ties Are Weather, Chemical, and Uv-Resistant For Harsh Outdoor Power and Communications Applications. The Durable Locking Mechanism, Complete With Double Stainless Steel Locking Barbs, Provides A Consistent, Reliable Connection and High-Impact Resistance and Strength. Extra-Heavy Cross Section, 27.0” (686MM) Length, Are Made Of Weather Resistant Acetal. They Are Black In Color and Come In Packages Of 25.
Slang Terms

Suggest a New Term
Categories
Screws, Bolts, Staples, Wraps, - Cable Ties & Wraps Mark as Incorrect
Suggest a New Category
Classification
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
UNSPSC
39121703 - Cable ties
UPC/EAN/GTIN
074983789092 / 0074983789092 / 00074983789092
Weight per unit
0.0517 (lbs/each)
Price & Packaging
Minimum Order Quantity
25
Unit
$4.61 (Each)
Carton
$115.26 (Per 25)
Standard Packaging
$1,152.55 (Per 250)
Resources
Images
 
 
DT8EHQ0 - Video
 
DT8EHQ0 - Small Image
 
DT8EHQ0 - Large Image
Tech Bulletins
 
 
DT8EHQ0 - Tech Bulletin
Other Links
 
 
DT8EHQ0 - Other
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
27
Thickness
0.06
Descriptions
Product Type
Dura-Ty™ DT8EH-Q0 Dura-Ty Cable Tie, Black, Acetal, Uv, 27"L
Description
27" BLK WEATHER RES CBL TIE
extra long description
PAN DT8EH-Q0 Dura-Ty™ DT8EH-Q0 Dura
Long Description
Panduit DT8EH-Q0 Dura-Ty™ Cable Ties are weather, chemical, and UV-resistant for harsh outdoor power and communications applications. The durable locking mechanism, complete with double stainless steel locking barbs, provides a consistent, reliable connection and high-impact resistance and strength. Extra-Heavy cross section, 27.0” (686mm) length, are made of Weather Resistant Acetal. They are black in color and come in packages of 25.
Special Features
Indoor/Outdoor
Additional Information
media
Yes
Tensile Strength
250
Manufacturer Information
Manufacturers Part Number
DT8EH-Q0
Brand
PANDUIT
GTIN
00074983789092
UPC
074983789092
Taxonomies, Classifications, and Categories
Category Description
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps
Type
Cable Tie
Availability
minimum qty
25
Packaging
Weight per each
0.0517
Carton
25
Package
250
Uses, Certifications, and Standards
standard
TR-TSY-000789, RoHS Compliant
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of DT8EHQ0.
Jump To:

Cross Referenced

These items are similar to DT8EHQ0 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
DT8EH-Q0 Panduit 00074983789092
CSS-270 Thomas & Betts 00786210700670
TYD5270M Thomas & Betts 00786210713410
TELS-27 HellermannTyton 00089306096726

* All prices subject to change.

Begin Live Chat