DV10250D - #10 VNL F Disc

Panduit

  • $0.50 (Each)
  • $0.50 (Each)

  • $249.47 (Per 500)

  • $498.94 (Per 1,000)

  • $1,496.82 (Per 3,000)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
DV10250D
Manufacturer
Panduit
Manufacturer's Part Number
DV10-250-D
Description
#10 VNL F Disc
The Vibration Resistant Female Disconnect Is Made Of Brass and Is Tin-Plated. It Is Barrel Insulated In Yellow Vinyl Housing. It Has A Tab Size Of 0.250 X 0.032" (6.3 X 0.8 MM) and Supports A Wire Range Of 12-10 Awg (4.0-6.0 MM²). It Is 1.03" (26.2 MM) Long and 0.3" (7.6 MM) Wide. The Disconnect Has A Funnel Entry Barrel Configuration and A Sleaved Barrel. It Comes In Boxes Of 500.
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Small Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Terminals
UNSPSC
39121409 - Wire connectors
UPC/EAN/GTIN
074983821051 / 0074983821051 / 00074983821051
Weight per unit
0.0041 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$0.50 (Each)
Carton
$1,496.82 (Per 3,000)
Standard Packaging
$249.47 (Per 500)
Resources
Images
 
 
DV10250D - Small Image
 
DV10250D - Large Image
Other Links
 
 
DV10250D - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wire Size
10
Voltage Rating
600
Material
Brass
connection
Funnel Entry
insulation
Vinyl
Material, Color, and Finish
Finish
Tinned
Color
Yellow
Descriptions
Description
#10 VNL F DISC
Long Description
The vibration resistant female disconnect is made of brass and is tin-plated. It is barrel insulated in yellow vinyl housing. It has a tab size of 0.250 x 0.032" (6.3 x 0.8 mm) and supports a wire range of 12-10 AWG (4.0-6.0 mm²). It is 1.03" (26.2 mm) long and 0.3" (7.6 mm) wide. The disconnect has a funnel entry barrel configuration and a sleaved barrel. It comes in boxes of 500.
extra long description
PAN DV10-250-D Pan-Term® DV10-250-D
Product Type
Pan-Term® DV10-250-D Disconnect, Yellow, Vinyl, 10-12 Awg, 0
Manufacturer Information
Manufacturers Part Number
DV10-250-D
Brand
PANDUIT
GTIN
00074983821051
UPC
074983821051
Taxonomies, Classifications, and Categories
Type
Disconnect
Category Description
TERMINALS
Packaging
Weight per each
0.0041
Carton
3000
Package
500
Uses, Certifications, and Standards
Mounting
1932-09-01
Temperature Rating
221 Degrees Fahrenheit (105 Degrees Celsius)
standard
UL 310 Listed, UL Listed 20H3 E78522; CSA Certified LR31212, C22.2 No.153
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat