DV10250L - 12-10 Vinyl Ins Female Disconnect Ylw

Panduit

  • $56.00 (Per 50)
  • $1.12 (Each)

  • $56.00 (Per 50)

  • $112.00 (Per 100)

  • $280.00 (Per 250)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
DV10250L
Manufacturer
Panduit
Manufacturer's Part Number
DV10-250-L
Description
12-10 Vinyl Ins Female Disconnect Ylw
Panduit DV10-250-L Female Disconnect
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Small Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Terminals
UNSPSC
39121409 - Wire connectors
UPC/EAN/GTIN
074983821044 / 0074983821044 / 00074983821044
Weight per unit
0.24 (lbs/each)
Price & Packaging
Minimum Order Quantity
50
Unit
$1.12 (Each)
Carton
$56.00 (Per 50)
Standard Packaging
$280.00 (Per 250)
Resources
Images
 
 
DV10250L - Video
 
DV10250L - Small Image
 
DV10250L - Small Image
 
DV10250L - Large Image
Other Links
 
 
DV10250L - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wire Size
10
Voltage Rating
600
Material
Brass
connection
Funnel Entry
insulation
Vinyl
Material, Color, and Finish
Finish
Tinned
Color
Yellow
Descriptions
Description
12-10 VINYL INS FEMALE DISCONNECT YLW
extra long description
PAN DV10-250-L Pan-Term® DV10-250-L
Long Description
Panduit DV10-250-L Female Disconnect
Product Type
Pan-Term® DV10-250-L Disconnect, Yellow, Vinyl, 10-12 Awg, .
Additional Information
media
Yes
Manufacturer Information
Brand
PANDUIT
Manufacturers Part Number
DV10-250-L
GTIN
00074983821044
UPC
074983821044
Taxonomies, Classifications, and Categories
Category Description
TERMINALS
Type
Disconnect
Availability
minimum qty
50
Packaging
Weight per each
0.24
Carton
50
Package
250
Uses, Certifications, and Standards
Temperature Rating
221 Degrees Fahrenheit (105 Degrees Celsius)
Mounting
9/32
standard
UL 310, CSA 22.2 No.153
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat