DV10250ML - 10-12AWG Ylw Insltd ML Tab DSCNCT

Panduit®

  • $71.90 (Per 50)
  • $1.44 (Each)

  • $71.90 (Per 50)

  • $143.80 (Per 100)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
DV10250ML
Manufacturer
Panduit®
Manufacturer's Part Number
DV10-250M-L
Description
10-12AWG Ylw Insltd ML Tab DSCNCT
The Vibration Resistant Male Disconnect Is Made Of Copper and Is Nickel-Plated. It Is Barrel Insulated In Yellow Vinyl Housing. It Has A Tab Size Of 0.250 X 0.032" (6.3 X 0.8 MM) and Supports A Wire Range Of 12-10 Awg (4.0-6.0 MM²). It Is 0.98" (24.9 MM) Long and 0.25" (6.4 MM) Wide. The Disconnect Has A Funnel Entry Barrel Configuration and A Brazed Seam Barrel. It Comes In Bottles Of 50.
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Small Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Terminals
UNSPSC
39121409 - Wire connectors
UPC/EAN/GTIN
074983824106 / 0074983824106 / 00074983824106
Weight per unit
0.21 (lbs/each)
Price & Packaging
Minimum Order Quantity
50
Unit
$1.44 (Each)
Carton
$71.90 (Per 50)
Resources
Images
 
 
DV10250ML - Small Image
 
DV10250ML - Small Image
 
DV10250ML - Large Image
Other Links
 
 
DV10250ML - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wire Size
10
Voltage Rating
600
Material
Copper
connection
Funnel Entry
insulation
Vinyl
Material, Color, and Finish
Finish
Nickel Plated
Color
Yellow
Descriptions
Long Description
The vibration resistant male disconnect is made of copper and is nickel-plated. It is barrel insulated in yellow vinyl housing. It has a tab size of 0.250 x 0.032" (6.3 x 0.8 mm) and supports a wire range of 12-10 AWG (4.0-6.0 mm²). It is 0.98" (24.9 mm) long and 0.25" (6.4 mm) wide. The disconnect has a funnel entry barrel configuration and a brazed seam barrel. It comes in bottles of 50.
Product Type
Pan-Term® DV10-250M-L Loose Piece Disconnect
extra long description
PAN DV10-250M-L Pan-Term® DV10-250M
Description
10-12AWG YLW INSLTD ML TAB DSCNCT
Manufacturer Information
Brand
Panduit®
Manufacturers Part Number
DV10-250M-L
GTIN
00074983824106
UPC
074983824106
Taxonomies, Classifications, and Categories
Type
Disconnect
Category Description
TERMINALS
Availability
minimum qty
50
Packaging
Weight per each
0.21
Carton
50
Uses, Certifications, and Standards
Mounting
1932-09-01
Temperature Rating
194 Degrees Fahrenheit (90 Degrees Celsius)
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat