DV14250BC - 16-14 Vinyl Ins Female Disconnect Blue

Panduit

  • $85.00 (Per 100)
  • $0.85 (Each)

  • $85.00 (Per 100)

  • $425.00 (Per 500)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
DV14250BC
Manufacturer
Panduit
Manufacturer's Part Number
DV14-250B-C
Description
16-14 Vinyl Ins Female Disconnect Blue
Panduit DV14-250B-C Female Disconnect
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Small Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Terminals
UNSPSC
39121409 - Wire connectors
UPC/EAN/GTIN
074983825387 / 0074983825387 / 00074983825387
Weight per unit
1 (lbs/each)
Price & Packaging
Minimum Order Quantity
100
Unit
$0.85 (Each)
Carton
$85.00 (Per 100)
Standard Packaging
$425.00 (Per 500)
Resources
Images
 
 
DV14250BC - Video
 
DV14250BC - Small Image
 
DV14250BC - Small Image
 
DV14250BC - Large Image
Other Links
 
 
DV14250BC - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wire Size
14
Voltage Rating
600
Material
Brass
connection
Funnel Entry
insulation
Vinyl
Material, Color, and Finish
Color
Blue
Finish
Tinned
Descriptions
extra long description
PAN DV14-250B-C Pan-Term® DV14-250B
Long Description
Panduit DV14-250B-C Female Disconnect
Product Type
Pan-Term® DV14-250B-C Disconnect, Blue, Vinyl, 14-16 Awg, .2
Description
16-14 VINYL INS FEMALE DISCONNECT BLUE
Additional Information
media
Yes
Manufacturer Information
Brand
PANDUIT
Manufacturers Part Number
DV14-250B-C
GTIN
00074983825387
UPC
074983825387
Taxonomies, Classifications, and Categories
Category Description
TERMINALS
Type
Disconnect
Availability
minimum qty
100
Packaging
Weight per each
1
Carton
100
Package
500
Uses, Certifications, and Standards
Mounting
1/4
Temperature Rating
221 Degrees Fahrenheit (105 Degrees Celsius)
standard
UL 310, CSA 22.2 No.153
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat