DV14250MBC - 16-14 Vinyl Ins Male Disconnect Blue

Panduit

  • $101.77 (Per 100)
  • $1.02 (Each)

  • $101.77 (Per 100)

  • $508.85 (Per 500)

In-Stock: 11,400 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
DV14250MBC
Manufacturer
Panduit
Manufacturer's Part Number
DV14-250MB-C
Description
16-14 Vinyl Ins Male Disconnect Blue
The Vibration Resistant Male Disconnect Is Made Of Copper and Is Nickel-Plated. It Is Barrel Insulated In Blue Vinyl Housing. It Has A Tab Size Of 0.250 X 0.032" (6.3 X 0.8 MM) and Supports A Wire Range Of 16-14 Awg (1.5-2.5 MM²). It Is 0.96" (24.4 MM) Long and 0.25" (6.4 MM) Wide. The Disconnect Has A Funnel Entry Barrel Configuration and A Butted Seam Barrel. It Comes In Bottles Of 100.
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Small Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Terminals
UNSPSC
39121409 - Wire connectors
UPC/EAN/GTIN
074983822256 / 0074983822256 / 00074983822256
Weight per unit
1 (lbs/each)
Price & Packaging
Minimum Order Quantity
100
Unit
$1.02 (Each)
Carton
$101.77 (Per 100)
Standard Packaging
$508.85 (Per 500)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
11,400
Resources
Images
 
 
DV14250MBC - Small Image
 
DV14250MBC - Small Image
 
DV14250MBC - Large Image
Other Links
 
 
DV14250MBC - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Copper
connection
Funnel Entry
insulation
Vinyl
Wire Size
14
Voltage Rating
600
Material, Color, and Finish
Color
Blue
Finish
Nickel Plated
Descriptions
extra long description
PAN DV14-250MB-C Pan-Term® DV14-250
Description
16-14 VINYL INS MALE DISCONNECT BLUE
Product Type
Pan-Term® DV14-250MB-C Loose Piece Disconnect
Long Description
The vibration resistant male disconnect is made of copper and is nickel-plated. It is barrel insulated in blue vinyl housing. It has a tab size of 0.250 x 0.032" (6.3 x 0.8 mm) and supports a wire range of 16-14 AWG (1.5-2.5 mm²). It is 0.96" (24.4 mm) long and 0.25" (6.4 mm) wide. The disconnect has a funnel entry barrel configuration and a butted seam barrel. It comes in bottles of 100.
Manufacturer Information
Brand
PANDUIT
Manufacturers Part Number
DV14-250MB-C
GTIN
00074983822256
UPC
074983822256
Taxonomies, Classifications, and Categories
Category Description
TERMINALS
Type
Disconnect
Availability
minimum qty
100
Packaging
Weight per each
1
Carton
100
Package
500
Uses, Certifications, and Standards
standard
CSA Certified LR31212, C22.2 No.153;UL 310 Listed, UL Listed 20H3 E78522
Temperature Rating
221 Degrees Fahrenheit (105 Degrees Celsius)
Mounting
9/32
  Edit Mode: Please login to suggest improvements for this item. Close

* All prices subject to change.

Begin Live Chat