DV18250BCY - 22-18 Vinyl Ins Female Disconnect Red

Panduit

  • $80.00 (Per 100)
  • $0.80 (Each)

  • $80.00 (Per 100)

  • $400.00 (Per 500)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
DV18250BCY
Manufacturer
Panduit
Manufacturer's Part Number
DV18-250B-CY
Description
22-18 Vinyl Ins Female Disconnect Red
The Vibration Resistant Female Disconnect Is Made Of Brass and Is Tin-Plated. It Is Barrel Insulated In Red Vinyl Housing. It Has A Tab Size Of 0.250 X 0.032" (6.3 X 0.8 MM) and Supports A Wire Range Of 22-18 Awg (0.5-1.0 MM²). It Is 0.81" (20.6 MM) Long and 0.29" (7.4 MM) Wide. The Disconnect Has A Funnel Entry Barrel Configuration and A Butted Seam Barrel. It Comes In Bottles Of 100.
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Small Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Terminals
UNSPSC
39121409 - Wire connectors
UPC/EAN/GTIN
074983685615 / 0074983685615 / 00074983685615
Weight per unit
0.23 (lbs/each)
Price & Packaging
Minimum Order Quantity
100
Unit
$0.80 (Each)
Carton
$80.00 (Per 100)
Standard Packaging
$400.00 (Per 500)
Resources
Images
 
 
DV18250BCY - Small Image
 
DV18250BCY - Large Image
Other Links
 
 
DV18250BCY - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wire Size
#18
Voltage Rating
600
Material
Brass
connection
Funnel Entry
insulation
Vinyl
Material, Color, and Finish
Color
Red
Finish
Tinned
Descriptions
Description
22-18 VINYL INS FEMALE DISCONNECT RED
extra long description
PAN DV18-250B-CY Pan-Term® DV18-250
Long Description
The vibration resistant female disconnect is made of brass and is tin-plated. It is barrel insulated in red vinyl housing. It has a tab size of 0.250 x 0.032" (6.3 x 0.8 mm) and supports a wire range of 22-18 AWG (0.5-1.0 mm²). It is 0.81" (20.6 mm) long and 0.29" (7.4 mm) wide. The disconnect has a funnel entry barrel configuration and a butted seam barrel. It comes in bottles of 100.
Product Type
Pan-Term® DV18-250B-Cy Loose Piece Disconnect
Manufacturer Information
Brand
PANDUIT
Manufacturers Part Number
DV18-250B-CY
GTIN
00074983685615
UPC
074983685615
Taxonomies, Classifications, and Categories
Type
Disconnect
Category Description
TERMINALS
Availability
minimum qty
100
Packaging
Weight per each
0.23
Carton
100
Package
500
Uses, Certifications, and Standards
Mounting
1932-09-01
Temperature Rating
221 Degrees Fahrenheit (105 Degrees Celsius)
standard
CSA Certified LR31212, C22.2 No.153;UL 310 Listed, UL Listed 20H3 E78522
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat