DV18250BCY - 22-18 Vinyl Ins Female Disconnect Red

Panduit

  • $87.34 (Per 100)
  • $0.87 (Each)

  • $87.34 (Per 100)

  • $436.70 (Per 500)
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
DV18250BCY
Manufacturer
Panduit
Manufacturer's Part Number
DV18-250B-CY
Description
22-18 Vinyl Ins Female Disconnect Red
The Vibration Resistant Female Disconnect Is Made Of Brass and Is Tin-Plated. It Is Barrel Insulated In Red Vinyl Housing. It Has A Tab Size Of 0.250 X 0.032" (6.3 X 0.8 MM) and Supports A Wire Range Of 22-18 Awg (0.5-1.0 MM²). It Is 0.81" (20.6 MM) Long and 0.29" (7.4 MM) Wide. The Disconnect Has A Funnel Entry Barrel Configuration and A Butted Seam Barrel. It Comes In Bottles Of 100.
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Small Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Terminals
UNSPSC
39121409 - Wire connectors
UPC/EAN/GTIN
074983685615 / 0074983685615 / 00074983685615
Weight per unit
0.23 (lbs/each)
Price & Packaging
Minimum Order Quantity
100
Unit
$0.87 (Each)
Carton
$87.34 (Per 100)
Standard Packaging
$436.70 (Per 500)
Stock Availability
Local Store
Find nearby stock
All Stores
9,200
Resources
Images
 
 
DV18250BCY - Small Image
 
DV18250BCY - Large Image
Other Links
 
 
DV18250BCY - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of DV18250BCY.
Jump To:

Similar Items

Similar items are close alternatives to DV18250BCY, though they may not be 100% alike.

Female Disconnector, #22 Awg Conductor Size, #18 Awg Conductor Size, Insulated, ...
  • MFR Part #: 18RA-250F
  • Manufacturer: Abb Installation Products, Inc
  • Find: Similar Items
  • Pkg Sizes: 1,000 ($758.60) · 10,000 ($7,586.00) ·
18RA250FE - Abb Installation Products, Inc

Check local availability

Total Availability: In Stock

Book Price

$75.86

Per 100

QTY:
Each
Add
Cross Referenced

These items are similar to DV18250BCY but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
B-29-1101 3M Electrical Products n/a
MVU18-250DFK 3M Electrical Products 54007013013
QP18F25X03D Burndy 00781810293195
10-141F Gardner Bender 00032076102418
N-5629-SP GC-Waldom Electronics n/a
ST-2727-SP GC-Waldom Electronics n/a
F 18-250V Greaves 00784491166246
83-9571 Ideal Industries 783250490622
45100-B10 ILSCO 00783669451023
10314 Morris 00601986103145
1314 Morris 601986013147
F22-250-3V NSi Industries 00662381069542
F22-250-3V-BULK NSi Industries 662381682932
F22-250-3V-P NSi Industries 662381200884
DV18-250B-CY Panduit 00074983685615
DV18-250B-MY Panduit 74983409204
DVF18-250-CY Panduit 74983686445
FR4A250 Penn-Union 00785037909228
65-4525C Philmore n/a
ST-21B SELECTOR SWITCH n/a
18RA-250F Thomas & Betts 00786210801001
KV18-250FD-M Thomas & Betts 786210107127
RA257 Thomas & Betts 00786210817033
RA257-170 Thomas & Betts 786210823447
V18-250FD Thomas & Betts n/a
WCTR-187-2-D Thomas & Betts n/a

* All prices subject to change.

Begin Live Chat