EDNF18250FIBQ - 22-18AWG Insltd FML DSCNT

Panduit®

  • $0.30 (Each)
  • $0.30 (Each)

  • $15.12 (Per 50)

  • $30.24 (Per 100)

  • $75.60 (Per 250)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
EDNF18250FIBQ
Manufacturer
Panduit®
Manufacturer's Part Number
EDNF18-250FIB-Q
Description
22-18AWG Insltd FML DSCNT
Stronghold™ Female Disconnect, Nylon Fully Insulated, 22 - 18 Awg, .250 X .032 Tab Size.
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Small Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Terminals
UNSPSC
39121409 - Wire connectors
UPC/EAN/GTIN
613056366268 / 0613056366268 / 00613056366268
Weight per unit
0.05 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$0.30 (Each)
Carton
$15.12 (Per 50)
Standard Packaging
$75.60 (Per 250)
Resources
Images
 
 
EDNF18250FIBQ - Video
 
EDNF18250FIBQ - Small Image
 
EDNF18250FIBQ - Large Image
Other Links
 
 
EDNF18250FIBQ - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wire Size
18
Material
Brass
connection
Funnel Entry
insulation
Nylon - Fully Insulated
Material, Color, and Finish
Color
Red
Finish
Tinned
Descriptions
Description
22-18AWG INSLTD FML DSCNT
Product Type
Stronghold™ EDNF18-250FIB-Q Loose Piece Disconnect Terminal
extra long description
PAN EDNF18-250FIB-Q StrongHold™ EDN
Long Description
StrongHold™ Female Disconnect, nylon fully insulated, 22 - 18 AWG, .250 X .032 tab size.
Additional Information
media
Yes
Manufacturer Information
Brand
Panduit®
Manufacturers Part Number
EDNF18-250FIB-Q
GTIN
00613056366268
UPC
613056366268
Taxonomies, Classifications, and Categories
Category Description
TERMINALS
Type
Disconnect
Packaging
Weight per each
0.05
Carton
50
Package
250
Uses, Certifications, and Standards
Mounting
0.28
standard
UL, CSA
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat