EDV10250Q - 12-10AWG Ylw ML DSCNT

Panduit Corporation

  • $0.33 (Each)
  • $0.33 (Each)

  • $8.28 (Per 25)

  • $33.10 (Per 100)

  • $82.75 (Per 250)

In-Stock: 1,575 available at other locations ( find a store with stock)
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
EDV10250Q
Manufacturer
Panduit Corporation
Manufacturer's Part Number
EDV10-250-Q
Description
12-10AWG Ylw ML DSCNT
Stronghold EDV10-250M-Q Contractor Grade Vinyl Insulated Female Disconnects Are A Reliable and Economical Option That Withstand A Wide Range Of General-Purpose Applications. They Can Be Easily Inserted and Removed From The Male Disconnect Without The Use Of Tools. Accommodates 12-10 Awg, 250 X .032 Tab Size, Are Yellow In Color, and Come In Packages Of 25.
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Small Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Terminals
UNSPSC
39121409 - Wire connectors
UPC/EAN/GTIN
074983279807 / 0074983279807 / 00074983279807
Weight per unit
0.05 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$0.33 (Each)
Carton
$8.28 (Per 25)
Standard Packaging
$82.75 (Per 250)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
1,575
Resources
Images
 
 
EDV10250Q - Video
 
EDV10250Q - Small Image
 
EDV10250Q - Large Image
Other Links
 
 
EDV10250Q - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wire Size
10
Material
Brass
insulation
Vinyl - Barrel Insulated
Material, Color, and Finish
Finish
Tinned
Color
Yellow
Descriptions
Description
12-10AWG YLW ML DSCNT
Product Type
Stronghold™ EDV10-250-Q Disconnect, Yellow, Vinyl 0.13"X1.03
extra long description
PAN EDV10-250-Q StrongHold™ EDV10-2
Long Description
StrongHold EDV10-250M-Q Contractor Grade Vinyl Insulated Female Disconnects are a reliable and economical option that withstand a wide range of general-purpose applications. They can be easily inserted and removed from the male disconnect without the use of tools. Accommodates 12-10 AWG, 250 x .032 tab size, are yellow in color, and come in packages of 25.
Additional Information
media
Yes
Manufacturer Information
Brand
Panduit Corporation
Manufacturers Part Number
EDV10-250-Q
GTIN
00074983279807
UPC
074983279807
Taxonomies, Classifications, and Categories
Category Description
TERMINALS
Type
Disconnect
Packaging
Weight per each
0.05
Carton
25
Package
250
Uses, Certifications, and Standards
Mounting
0.28
standard
UL Recognized, CSA, cULus, E78522, LR31212
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 1,575

Location search:

Greater Nacogdoches Area

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available
Tampa Bay East
250 View Store

* All prices subject to change.

Begin Live Chat