EDV14250BL - 16-14AWG Blue Insltd FML Tab DSCNCT

Panduit®

  • $0.39 (Each)
  • $0.39 (Each)

  • $19.37 (Per 50)

  • $38.74 (Per 100)

  • $193.70 (Per 500)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
EDV14250BL
Manufacturer
Panduit®
Manufacturer's Part Number
EDV14-250B-L
Description
16-14AWG Blue Insltd FML Tab DSCNCT
Stronghold™ Female Disconnect, Vinyl Barrel Insulated, 16 - 14 Awg, .250 X .032 Tab Size.
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Small Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Terminals
UNSPSC
39121409 - Wire connectors
UPC/EAN/GTIN
074983279982 / 0074983279982 / 00074983279982
Weight per unit
0.1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$0.39 (Each)
Carton
$19.37 (Per 50)
Standard Packaging
$193.70 (Per 500)
Resources
Images
 
 
EDV14250BL - Video
 
EDV14250BL - Large Image
 
EDV14250BL - Small Image
Other Links
 
 
EDV14250BL - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wire Size
#14
Material
Brass
insulation
Vinyl - Barrel Insulated
Material, Color, and Finish
Finish
Tin-Plated
Color
Blue
Descriptions
Product Type
Stronghold™ EDV14-250B-L Loose Piece Disconnect Terminal
extra long description
PAN EDV14-250B-L StrongHold™ EDV14-
Long Description
StrongHold™ Female Disconnect, vinyl barrel insulated, 16 - 14 AWG, .250 x .032 tab size.
Description
16-14AWG BLUE INSLTD FML TAB DSCNCT
Additional Information
media
Yes
Manufacturer Information
Brand
Panduit®
Manufacturers Part Number
EDV14-250B-L
GTIN
00074983279982
UPC
074983279982
Taxonomies, Classifications, and Categories
Type
Disconnect
Category Description
TERMINALS
Packaging
Weight per each
0.1
Carton
50
Package
500
Uses, Certifications, and Standards
Mounting
0.25
standard
cULus, E78522, LR31212, UL, CSA
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat