ESV18BXL - 22-18AWG Red Insltd Butt Splice

Panduit®

  • $9.68 (Per 50)
  • $0.19 (Each)

  • $9.68 (Per 50)

  • $19.36 (Per 100)

  • $96.80 (Per 500)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
ESV18BXL
Manufacturer
Panduit®
Manufacturer's Part Number
ESV18BX-L
Description
22-18AWG Red Insltd Butt Splice
Stronghold™ Butt Splice, Vinyl Insulated, 22 - 18 Awg, Red.
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Small Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Terminals
UNSPSC
39121409 - Wire connectors
UPC/EAN/GTIN
074983279821 / 0074983279821 / 00074983279821
Weight per unit
0.1 (lbs/each)
Price & Packaging
Minimum Order Quantity
50
Unit
$0.19 (Each)
Carton
$9.68 (Per 50)
Standard Packaging
$96.80 (Per 500)
Resources
Images
 
 
ESV18BXL - Video
 
ESV18BXL - Large Image
 
ESV18BXL - Small Image
Other Links
 
 
ESV18BXL - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wire Size
22 - 18 AWG
Material
Copper
connection
Expanded
insulation
Vinyl
Material, Color, and Finish
Color
Red
Finish
Tin-Plated
Descriptions
Long Description
StrongHold™ Butt Splice, Vinyl Insulated, 22 - 18 AWG, Red.
Product Type
Stronghold™ ESV18BX-L Butt Splice
extra long description
PAN ESV18BX-L StrongHold™ ESV18BX-L
Description
22-18AWG RED INSLTD BUTT SPLICE
Additional Information
media
Yes
Manufacturer Information
Brand
Panduit®
Manufacturers Part Number
ESV18BX-L
GTIN
00074983279821
UPC
074983279821
Taxonomies, Classifications, and Categories
Type
Butt Splice
Category Description
TERMINALS
Availability
minimum qty
50
Packaging
Weight per each
0.1
Carton
50
Package
500
Uses, Certifications, and Standards
Mounting
0.31
standard
UL Listed, CSA Certified
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat